Shop All Dial Calipers
Insize
Dial Caliper, 0-300mm Range, 2"Jaw D, White
Mfr # 1311-300A
Zoro # G1618887
product price: $183.99
/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Manufacturer Inspection Certificate
- Features Shockproof
- Dimension Type Metric
- Graduations 0.01mm
- Accuracy +/-0.04 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 1311-300A
- Zoro # G1618887
- Country of Origin China
- Category Dial Calipers
Dimensions
Dimension Type | Metric |
Jaw Depth | 2 in |
Measures Depth | Yes |
Measures Inside Dimension | Yes |
Depth Rod Shape | Rectangular |
Measures Outside Dimension | Yes |
Description
Metric Dial Caliper, Range 0 to 300 mm, Accuracy +/-0.04 mm, Long Form Calibration Certificate No, Caliper Material Stainless Steel, Dial Color White, Dial Graduation 0.01 mm, Dimension Type Metric, Jaw Actuation Type Thumb Wheel, Jaw Depth 2 in, Jaw Material Stainless Steel, Maximum Measurement - mm 300 mm, Measurements 4-Way, Measures Depth Yes, Measures Inside Dimension Yes, Measures Outside Dimension Yes, Measures Step Yes, Minimum Measurement - mm 0 mm, Depth Rod Shape Rectangular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA Empty Display for 96T/Sp11 (000960958)
- HOUGEN Spindle Adapter for Hex Drive HMD904 (05536)
- IRWIN 36" Bar Clamp, High Impact Plastic Resin Handle and 3 1/4 in Throat Depth (1964741)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 2.00mm (47243)
- INSIZE Dial Caliper (1312-150A)
- INSIZE Dial Caliper, 0-24" Range, 3" Jaw D, White (1316-24)
- INSIZE Dial Caliper, 0-18" Range, 3" Jaw D, White (1316-18)
- INSIZE Dial Caliper, 0-150mm Range, 38 Jaw D, SS (1311-150A)
- INSIZE Dial Caliper, 0-6"Range, White, 1-1/2"Jaw D (1311-6)
- INSIZE Dial Caliper, 0 to 6 in, Stainless Steel (1318-6)
- MITUTOYO Dial Caliper 2mm/Rev (505-731)
- Insize Dial Calipers