Shop All Dial Calipers
Insize
Dial Caliper, 0-18" Range, 3" Jaw D, White
Mfr # 1316-18
Zoro # G2551217
product price: $378.99
/ea
Free Shipping & Returns
$378.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Hard Plastic Case
- Features Shockproof
- Dimension Type Inch
- Graduations 0.001 in
- Accuracy +/-0.002 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 1316-18
- Zoro # G2551217
- Country of Origin China
- Category Dial Calipers
Dimensions
Dimension Type | Inch |
Jaw Depth | 3 in |
Depth Rod Shape | Rectangular |
Measures Inside Dimension | Yes |
Measures Depth | Yes |
Measures Outside Dimension | Yes |
Description
Inch Dial Caliper, Range 0 in to 18 in, Accuracy +/-0.002 in, Long Form Calibration Certificate No, Caliper Material Stainless Steel, Dial Color White, Dial Graduation 0.001 in, Dimension Type Inch, Jaw Actuation Type Thumb Wheel, Jaw Depth 3 in, Jaw Material Stainless Steel, Maximum Measurement - Inch 18 in, Measurements Depth, Outside, Step, Measures Depth Yes, Measures Inside Dimension Yes, Measures Outside Dimension Yes, Measures Step Yes, Minimum Measurement - Inch 0 in, Case Type Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIKS ER Collet, ER32, 5/32 in. (04232-5/32)
- STAHLWILLE TOOLS Series MANOSKOP torque wrenches w.mount for insert tools No.755/20 40-200 N·m mount 14x18 mm (50010020)
- MAYHEW PRO Punch and Chisel Set, 24 Pieces (61080)
- KNIPEX Blades for AutoInsulation Stripper, PR1 (12 69 21)
- INSIZE Dial Caliper, 0.4-1.2" Range, White, SS (2333-E121)
- INSIZE Dial Caliper, 0-300mm Range, 2"Jaw D, White (1311-300A)
- INSIZE Dial Caliper, 0-150mm Range, 38 Jaw D, SS (1311-150A)
- INSIZE Dial Caliper, 0-6"Range, White, 1-1/2"Jaw D (1311-6)
- INSIZE Dial Caliper, 0-24" Range, 3" Jaw D, White (1316-24)
- INSIZE Dial Caliper (1312-300A)
- IGAGING Dial Caliper, 6" Shock Proof - 100-020-S06 (100-020-S06)
- Insize Precision Measuring Tools