Shop All Hole, Drill, Bore, and Wire Gauges
Insize
Dial Bore Gauge, Range 0.708 to 1.377
Mfr # 2322-35A
Zoro # G5050702
product price: $191.99
/ea
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measuring Range (In.) 0.708 in -1.377 in
- Graduations 0.01mm
- Length (In.) 141mm
- Includes Dial Indicator
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 2322-35A
- Zoro # G5050702
- Country of Origin China
- Category Hole, Drill, Bore, and Wire Gauges
Dimensions
Length (In.) | 141mm |
Width (In.) | 26mm |
Dimension Type | Inch |
Details
Item | Mechanical Bore Gauge |
Measuring Range (In.) | 0.708 in -1.377 in |
Graduations | 0.01mm |
Includes | Dial Indicator |
Number of Pieces | 1 |
Material | Steel |
Measuring Range (In./mm) | 0.708 in -1.377 in |
Maximum Measurement - Inch | 1.377 in |
Operation Type | Mechanical |
Dial Graduation | 0.01 mm |
Range | 0.708 in to 1.377 in |
Includes Indicator | Yes |
Contact Point Material | Ceramic |
Minimum Measurement - Inch | 0.708 in |
Series | 2322 |
Contact Style | Anvil |
Description
Mechanical Bore Gauge, Range 0.708 in to 1.377 in, Dial Graduation 0.01 mm, Operation Type Mechanical, Contact Style Anvil, Dimension Type Inch, Includes Indicator Yes, Maximum Measurement - Inch 1.377 in, Minimum Measurement - Inch 0.708 in, Contact Point Material Ceramic, Series 2322
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Cordless Rebar Cutter, 18V DC, Li-Ion Battery, 18V LXT Series (XCS01T1)
- MELIN TOOL CO Carbide Str-Fl Drill 17/64 X 1-7/16 (JDR-17/64)
- AMPCO SAFETY TOOLS Nonsparking Slip Joint Pliers, 8 In (P-31)
- KESON Measuring Wheel, 1M, 9999.9M (RR3M)
- INSIZE Bore Gage, Range 0.240 to 0.400 (2323-04)
- INSIZE Bore Gage, Range 10.000 to 16.000 (2323-16)
- INSIZE Taper Gauge Set, Graduations 1/64 in (4837-1E)
- INSIZE Digital Taper Gauge (1160-10)
- INSIZE INSIZE Taper Gage, 4833-1, 1/32 - 5/8 (0.8 - 15mm) Range, 1/64 (0.1mm) Graduation (4833-1)
- INSIZE Taper Gage, SS, 6.260" L, 6.00" Probe Depth (4833-2E)
- STARRETT Screw Pitch Gage, 4-42TPI, 30 Leaves (6)
- Insize Precision Gauges & Accessories