Shop All Hole, Drill, Bore, and Wire Gauges
Insize
Dial Bore Gauge
Mfr # 2322-60A
Zoro # G5050684
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Graduations 0.01mm
- Length (In.) 141mm
- Material Ceramic
- Number of Pieces 1
- Width (In.) 22mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Insize
- MFR # 2322-60A
- Zoro # G5050684
- Country of Origin China
- Category Hole, Drill, Bore, and Wire Gauges
Dimensions
Length (In.) | 141mm |
Width (In.) | 22mm |
Dimension Type | Inch |
Details
Item | Mechanical Bore Gauge |
Graduations | 0.01mm |
Material | Ceramic |
Number of Pieces | 1 |
Includes | Dial Indicator |
Includes Indicator | Yes |
Contact Point Material | Ceramic |
Dial Graduation | 0.01 mm |
Operation Type | Mechanical |
Series | 2322 |
Contact Style | Anvil |
Description
Mechanical Bore Gauge, Dial Graduation 0.01 mm, Operation Type Mechanical, Contact Style Anvil, Dimension Type Inch, Includes Indicator Yes, Contact Point Material Ceramic, Series 2322
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3/4"-10 2" OD HSS Left Hand Round Adjustable Die (DWTH2-3410LH)
- DRILL AMERICA 5/16"-36 HSS Plug Hand Tap (DWTST5/16-36P)
- LENOX RECIP BLD 6"" BIMETAL 10T (20561S610R)
- WESTWARD 3/4 in Drive, 1-7/8" 12 pt SAE Socket, 12 Points (5MX90)
- INSIZE Radius Gage, Range 1/32 to 1/4" (4801-15E)
- INSIZE Bore Gage, Range 2.000 to 6.000 (2323-6)
- INSIZE Radius Gage Set, Range 1/64 to 1/2" (4804-26)
- INSIZE Radius Gage Set, Range 9/16 to 1" (4804-8E)
- INSIZE Radius Gage Set, Range 1/64 to 1/2" (4804-25E)
- INSIZE Radius Gage, Range 13/64 to 27-1/2" (2183)
- MITUTOYO Bore Gage Set, Borematic, 2-4 In (568-936)
- Insize Hole, Drill, Bore, and Wire Gauges