Shop All Hole, Drill, Bore, and Wire Gauges
Insize
Dial Bore Gage Set, Range 0.480 to 0.811
Mfr # 2421-E20
Zoro # G1195325
Free Shipping & Returns
$2,354.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measuring Range (In.) .480-.811 in
- Probe Depth (In.) 1.772
- Graduations 3 micron, 4 micron
- Length (In.) 4.646
- Includes Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Insize
- MFR # 2421-E20
- Zoro # G1195325
- Country of Origin Germany
- Category Hole, Drill, Bore, and Wire Gauges
Dimensions
Probe Depth (In.) | 1.772 |
Length (In.) | 4.646 |
Dimension Type | Inch |
Description
Mechanical Bore Gauge Set without Mechanical Indicator, Range 0.48 in to 0.811 in, Operation Type Mechanical, Contact Style Split Ball, Dimension Type Inch, Includes Indicator No, Maximum Measurement - Inch 0.811 in, Minimum Measurement - Inch 0.48 in, Requires Indicator Yes, Accuracy 0.000157 In., Contact Point Material Steel, Includes Case Yes, Series 2421, Compatible Dial Graduations 0.000 in; 0.0001 in; 0.001 in, Repeatability 39micron in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Square 2 Power Bit x 2-3/4 (170R2A)
- VERMONT GAGE Ring Gage, UNEF, 2A Class, 1-3/16"-18Thread (361173510)
- ROTHENBERGER Pipe Threading Dies, NPT, HSS (70908)
- CS UNITEC Non Sparking Wrench, Dbl Open End, 1-1/4x1-7/16, Aluminum Bronze (EX203-220UA)
- INSIZE Bore Gage, Range 0.400 to 0.700 (2323-07)
- INSIZE Taper Gage, SS, 6.260" L, 6.00" Probe Depth (4833-2E)
- INSIZE Radius Gage, Range 1/32 to 1/4" (4801-15E)
- INSIZE Taper Gage, SS, 5.748" L, 5.51" Probe Depth (4833-1E)
- INSIZE Bore Gage, Range 0.500 to 0.650 (2124-E065)
- INSIZE INSIZE Taper Gage, 4630-1, 0.5 - 10mm Range, 0.05mm Graduation (4630-1)
- INSIZE Taper Bore Gauge, Graduations 0.005 in (4852-E15)
- Insize Precision Measuring Tools