Shop All Hole, Drill, Bore, and Wire Gauges
Insize
Dial Bore Gage Set, Range 0.303 to 0.492
Mfr # 2421-E12
Zoro # G1195370
Free Shipping & Returns
$1,775.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measuring Range (In.) .303-.492 in
- Probe Depth (In.) 1.772
- Graduations 3 micron, 4 micron
- Length (In.) 4.646
- Measuring Range (In./mm) 0.303 to 0.492
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Insize
- MFR # 2421-E12
- Zoro # G1195370
- Country of Origin Germany
- Category Hole, Drill, Bore, and Wire Gauges
Dimensions
Probe Depth (In.) | 1.772 |
Length (In.) | 4.646 |
Dimension Type | Inch |
Description
Mechanical Bore Gauge Set without Mechanical Indicator, Range 0.303 in to 0.492 in, Operation Type Mechanical, Contact Style Split Ball, Dimension Type Inch, Includes Indicator No, Maximum Measurement - Inch 0.492 in, Minimum Measurement - Inch 0.303 in, Requires Indicator Yes, Accuracy 157 micronin, Contact Point Material Steel, Includes Case Yes, Series 2421, Compatible Dial Graduations 0.000 in; 0.0001 in; 0.001 in, Repeatability 39micron in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Aluminum Rule Straight Edge, 36" (ASE-36)
- WESTWARD 1/4", 3/8", 1/2" Drive Socket Set SAE, Metric 202 Pieces 4 to 32, 5/32 in to 1 1/4 in , Chrome (40JD46)
- ARTU SDS Plus Drill Bit 3/16" x 9"L (01210)
- J.W. WINCO GN843.1-80-AS Push-Pull Toggle Clamp (843.1-80-AS)
- INSIZE INSIZE Taper Gage, 4833-1, 1/32 - 5/8 (0.8 - 15mm) Range, 1/64 (0.1mm) Graduation (4833-1)
- INSIZE Bore Gage, Range 0.800 to 2.000 (2124-E24)
- INSIZE Small Hole Gauge Set, Contact: Split Ball (4208-1)
- INSIZE Radius Gage Set, Range 9/16 to 1" (4804-8E)
- INSIZE Taper Bore Gauge, Graduations 0.005 in (4852-E15)
- INSIZE Angle Gage Set, Unfinished, Range 5 to 90" (4807)
- IGAGING Bore Gauge Setting Master Kit, 0-6", Certificate - 36-S36 (36-S36)
- Insize Precision Measuring Tools