Shop All Hole, Drill, Bore, and Wire Gauges
Insize
Dial Bore Gage Set, Range 0.163 to 0.492
Mfr # 2421-E121
Zoro # G1195291
product price: $2,956.99
/ea
Free Shipping & Returns
$2,956.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measuring Range (In.) .163-.492 in
- Probe Depth (In.) 1.772
- Graduations 3 micron, 4 micron
- Length (In.) 4.646
- Finish Unfinished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 2421-E121
- Zoro # G1195291
- Country of Origin Germany
- Category Hole, Drill, Bore, and Wire Gauges
Dimensions
Probe Depth (In.) | 1.772 |
Length (In.) | 4.646 |
Dimension Type | Inch |
Description
Mechanical Bore Gauge Set without Mechanical Indicator, Range 0.163 in to 0.492 in, Operation Type Mechanical, Contact Style Split Ball, Dimension Type Inch, Includes Indicator No, Maximum Measurement - Inch 0.492 in, Minimum Measurement - Inch 0.163 in, Requires Indicator Yes, Accuracy 118 micronin, Contact Point Material Steel, Includes Case Yes, Series 2421, Repeatability 39micron in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS General Purpose Square Screwdriver #0 Round (660)
- BAHCO Bahco Adj./Pipe Wrench, 12", 1-3/8" Cap., Black (BAH9073RPUS)
- IRWIN Wood Drilling Bit, Forstner, Steel (1966892)
- FLEMING SUPPLY Magnifying Glass with LED Light, Lightweight Handheld Lighted 4x Magnifier (Silver) (960730WOA)
- INSIZE Bore Gage, Range 10.000 to 16.000 (2323-16)
- INSIZE Digital Taper Gauge (1160-10)
- INSIZE Small Hole Gauge Set, Contact: Split Ball (4208-1)
- INSIZE Angle Gage Set, Unfinished, Range 5 to 90" (4807)
- INSIZE Dial Bore Gauge (2322-60A)
- INSIZE Taper Bore Gauge, Graduations 0.005 in (4852-E15)
- MITUTOYO Cg, 6"AX (511-733)
- Insize Precision Measuring Tools