Shop All Hole, Drill, Bore, and Wire Gauges
Insize
Dial Bore Gage Set, Range 0.163 to 0.307
Mfr # 2421-E7D5
Zoro # G1195343
product price: $1,734.99
/ea
Free Shipping & Returns
$1,734.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measuring Range (In.) .163-.307 in
- Probe Depth (In.) 1.614
- Graduations 3 micron, 4 micron
- Length (In.) 4.646
- Finish Unfinished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 2421-E7D5
- Zoro # G1195343
- Country of Origin Germany
- Category Hole, Drill, Bore, and Wire Gauges
Dimensions
Probe Depth (In.) | 1.614 |
Length (In.) | 4.646 |
Dimension Type | Inch |
Description
Mechanical Bore Gauge Set without Mechanical Indicator, Range 0.163 in to 0.307 in, Operation Type Mechanical, Contact Style Split Ball, Dimension Type Inch, Includes Indicator No, Maximum Measurement - Inch 0.307 in, Minimum Measurement - Inch 0.163 in, Requires Indicator Yes, Accuracy 118 micronin, Contact Point Material Steel, Includes Case Yes, Series 2421, Compatible Dial Graduations 0.000 in; 0.0001 in; 0.001 in, Repeatability 39micron in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON Serrated Jaw Inserts for Stock No.63300 (310041W)
- MAYHEW 14 In. Line-Up Pry Bar (40000)
- OTC Threaded Adapter (8012)
- FACOM Precision Adj Pin Spanner Wrench, L 550mm (FA-116.200)
- INSIZE Dial Bore Gauge (2322-60A)
- INSIZE Bore Gauge Setter, Use With Gage Block (7353-160W)
- INSIZE Taper Gauge, Graduations 1/64 in (4833-3E)
- INSIZE Taper Bore Gauge, Graduations 0.005 in (4852-E15)
- INSIZE U.S. Standard Sheet Metal Gage, 36 Leaves (4809)
- INSIZE Radius Gage, Range 17/32 to 1" (4801-16E1)
- MITUTOYO Drill Gage, 1/16-1/2 In, 29 Holes (950-206)
- Insize Precision Measuring Tools