Shop All Hole, Drill, Bore, and Wire Gauges
Insize
Dial Bore Gage Set, Range 0.059 to 0.165
Mfr # 2421-E4
Zoro # G1195300
product price: $2,556.99
/ea
Free Shipping & Returns
$2,556.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measuring Range (In.) .059-.165 in
- Probe Depth (In.) 0.984
- Graduations 3 micron, 4 micron
- Length (In.) 3.976
- Number of Leaves 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 2421-E4
- Zoro # G1195300
- Country of Origin Germany
- Category Hole, Drill, Bore, and Wire Gauges
Dimensions
Probe Depth (In.) | 0.984 |
Length (In.) | 3.976 |
Dimension Type | Inch |
Description
Mechanical Bore Gauge Set without Mechanical Indicator, Range 0.059 in to 0.165 in, Operation Type Mechanical, Contact Style Split Ball, Dimension Type Inch, Includes Indicator No, Maximum Measurement - Inch 0.165 in, Minimum Measurement - Inch 0.059 in, Requires Indicator Yes, Accuracy 118 micronin, Contact Point Material Carbide, Includes Case Yes, Series 2421, Compatible Dial Graduations 0.000 in; 0.0001 in; 0.001 in, Repeatability 39micron in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Wire Twister Pliers, 10 3/8 In L, Manual (J191)
- STARRETT End Measuring Rod Set, 1/4 In Dia, 5 Pcs (S234E)
- OSG Spiral Point Tap, Plug, 3 (2881000)
- IGAGING 6" IP54 Digital Caliper Absolute Origin w/ inch Fraction - 100-700-33 (100-700-33)
- INSIZE Radius Gage, Range 17/64 to 1/2" (4801-16E)
- INSIZE Bore Gage, Range 2.000 to 6.000 (2323-6)
- INSIZE Dial Bore Gauge (2322-60A)
- INSIZE Bore Gage, Range 0.500 to 0.650 (2124-E065)
- INSIZE Taper Bore Gauge, Graduations 0.005 in (4852-E15)
- INSIZE Bore Gage, Range 6.000 to 10.000 (2323-10)
- FOWLER X-Tender 35 - 160mm Dial Bore Gage Set (526462200)
- Insize Precision Gauges & Accessories