Shop All Hole, Drill, Bore, and Wire Gauges
Insize
Dial Bore Gage Set, Range 0.037 to 0.061
Mfr # 2421-E1D4
Zoro # G1195334
product price: $1,844.99
/ea
Free Shipping & Returns
$1,844.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measuring Range (In.) .037-.061 in
- Probe Depth (In.) 0.512
- Graduations 3 micron, 4 micron
- Length (In.) 3.504
- Finish Unfinished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 2421-E1D4
- Zoro # G1195334
- Country of Origin Germany
- Category Hole, Drill, Bore, and Wire Gauges
Dimensions
Probe Depth (In.) | 0.512 |
Length (In.) | 3.504 |
Dimension Type | Inch |
Description
Mechanical Bore Gauge Set without Mechanical Indicator, Range 0.037 in to 0.061 in, Operation Type Mechanical, Contact Style Split Ball, Dimension Type Inch, Includes Indicator No, Maximum Measurement - Inch 0.061 in, Minimum Measurement - Inch 0.037 in, Requires Indicator Yes, Accuracy 118 micronin, Contact Point Material Carbide, Includes Case Yes, Series 2421, Compatible Dial Graduations 0.000 in, 0.0001 in, 0.001 in, Repeatability 39micron in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, 5 ft. 4-1/2 in L, 1/2" W, 24 TPI, 0.025" Thick, Carbon Steel (ZHEDR24 -5'4-1/2)
- GUARDAIR Radiator Gun Extension, 60" (INRGE048SS)
- TEKTON 1/2 Inch Drive Impact All Accessories Set (6-Piece) (SIA92003)
- LENOX Repl Cutting Wheel, Steel, PK2 (14829TSB)
- INSIZE Radius Gage Set, Range 1-1/16 to 1-1/2" (4804-8E1)
- INSIZE Taper Gauge Set, Graduations 1/64 in (4837-1E)
- INSIZE Radius Gage Set, Range 1/64 to 1/2" (4804-25E)
- INSIZE Bore Gage, Range 10.000 to 16.000 (2323-16)
- INSIZE Small Hole Gauge Set, Contact: Split Ball (4208-1)
- INSIZE INSIZE Taper Gage, 4833-1, 1/32 - 5/8 (0.8 - 15mm) Range, 1/64 (0.1mm) Graduation (4833-1)
- INSIZE Radius Gage, Range 17/64 to 1/2" (4801-16E)
- Insize Precision Measuring Tools