Shop All Hole, Drill, Bore, and Wire Gauges
Insize
Dial Bore Gage, Range 4.330 to 12.000
Mfr # 2424-E300
Zoro # G1195562
product price: $3,364.99
/ea
Free Shipping & Returns
$3,364.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measuring Range (In.) 4.3-11.8 in
- Probe Depth (In.) 1.614
- Graduations 0.01mm
- Length (In.) 6.614
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 2424-E300
- Zoro # G1195562
- Country of Origin Germany
- Category Hole, Drill, Bore, and Wire Gauges
Dimensions
Probe Depth (In.) | 1.614 |
Length (In.) | 6.614 |
Dimension Type | Inch |
Details
Item | Mechanical Bore Gauge without Mechanical Indicator |
Measuring Range (In.) | 4.3-11.8 in |
Graduations | 0.01mm |
Number of Pieces | 1 |
Number of Leaves | 0 |
Finish | Unfinished |
Material | Steel |
Measuring Range (In./mm) | 4.330 to 12.000 |
Includes | Case |
Range | 4.3 in to 11.8 in |
Dial Graduation | 0.01 mm |
Includes Case | Yes |
Includes Indicator | No |
Requires Indicator | Yes |
Minimum Measurement - Inch | 4.3 in |
Compatible Dial Graduations | 0.00005 in, 0.0001 in, 0.001 in |
Series | 2424 |
Maximum Measurement - Inch | 11.8 in |
Operation Type | Mechanical |
Contact Point Material | Steel |
Description
Mechanical Bore Gauge without Mechanical Indicator, Range 4.3 in to 11.8 in, Dial Graduation 0.01 mm, Operation Type Mechanical, Dimension Type Inch, Includes Indicator No, Maximum Measurement - Inch 11.8 in, Minimum Measurement - Inch 4.3 in, Requires Indicator Yes, Contact Point Material Steel, Includes Case Yes, Series 2424, Compatible Dial Graduations 0.00005 in, 0.0001 in, 0.001 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL 3/4" Drive Impact Socket black oxide (KTI-39233)
- FLEMING SUPPLY Fleming Supply 16 Piece Precision Jewelers Tool Set with Case (973248TJR)
- STANLEY Staple Gun, Manual, Light Duty, Light Duty (TR45)
- ZORO SELECT Adjustable Handle, 1.77" Screw Length (MA-48155)
- INSIZE Bore Gage, Range 6.000 to 10.000 (2323-10)
- INSIZE Taper Bore Gauge, Graduations 0.005 in (4852-E15)
- INSIZE Digital Taper Gauge (1160-10)
- INSIZE Taper Gage, SS, 5.748" L, 5.51" Probe Depth (4833-1E)
- INSIZE INSIZE Taper Gage, 4833-1, 1/32 - 5/8 (0.8 - 15mm) Range, 1/64 (0.1mm) Graduation (4833-1)
- INSIZE Small Hole Gauge Set, Contact: Split Ball (4208-1)
- MITUTOYO Bore Gage, MM (526-160)
- Insize Hole, Drill, Bore, and Wire Gauges