Shop All Hole, Drill, Bore, and Wire Gauges
Insize
Dial Bore Gage, Range 2.000 to 4.330
Mfr # 2424-E110
Zoro # G1195535
product price: $2,395.99
/ea
Free Shipping & Returns
$2,395.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Measuring Range (In.) 2.0-4.3 in
- Probe Depth (In.) 2.283
- Graduations 0.01mm
- Length (In.) 5.669
- Measuring Range (In./mm) 2.000 to 4.330
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 2424-E110
- Zoro # G1195535
- Country of Origin Germany
- Category Hole, Drill, Bore, and Wire Gauges
Dimensions
Probe Depth (In.) | 2.283 |
Length (In.) | 5.669 |
Dimension Type | Inch |
Details
Item | Mechanical Bore Gauge without Mechanical Indicator |
Measuring Range (In.) | 2.0-4.3 in |
Graduations | 0.01mm |
Measuring Range (In./mm) | 2.000 to 4.330 |
Includes | Case |
Material | Steel |
Finish | Unfinished |
Number of Pieces | 1 |
Number of Leaves | 0 |
Contact Point Material | Steel |
Includes Case | Yes |
Requires Indicator | Yes |
Includes Indicator | No |
Minimum Measurement - Inch | 2 in |
Range | 2 in to 4.3 in |
Maximum Measurement - Inch | 4.3 in |
Series | 2424 |
Operation Type | Mechanical |
Dial Graduation | 0.01 mm |
Compatible Dial Graduations | 0.00005 in, 0.0001 in, 0.001 in |
Description
Mechanical Bore Gauge without Mechanical Indicator, Range 2 in to 4.3 in, Dial Graduation 0.01 mm, Operation Type Mechanical, Dimension Type Inch, Includes Indicator No, Maximum Measurement - Inch 4.3 in, Minimum Measurement - Inch 2 in, Requires Indicator Yes, Contact Point Material Steel, Includes Case Yes, Series 2424, Compatible Dial Graduations 0.00005 in, 0.0001 in, 0.001 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AGGRESSOR Bandsaw Blade, 3/4"x.035, 14"x6", 5/7", 14 ft. 6 in L, 3/4" W, 5/7 TPI, 0.035" Thick, Bimetal (A904-146)
- GEDORE Bolt Extractor, Size 5, M14-M18 (8551 5)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP Straw HSS-CO 5%-M35 RHS/RHC 25/64 (47725)
- KLEIN TOOLS Straight Hand Seamer, 3", Straight, 8.6", Steel (86522)
- INSIZE U.S. Standard Sheet Metal Gage, 36 Leaves (4809)
- INSIZE Bore Gage, Range 0.800 to 1.000 (2124-E1)
- INSIZE American Standard Wire Gage, 36 Leaves (4808)
- INSIZE Bore Gage, Range 10.000 to 16.000 (2323-16)
- INSIZE INSIZE Taper Gage, 4630-1, 0.5 - 10mm Range, 0.05mm Graduation (4630-1)
- INSIZE Angle Gage Set, Unfinished, Range 5 to 90" (4807)
- INSIZE Taper Gauge, Graduations 0.001 in (4630-1E)
- Insize Precision Measuring Tools