Shop All Hole, Drill, Bore, and Wire Gauges
Insize
Dial Bore Gage, Range 12.000 to 24.00
Mfr # 2424-E600
Zoro # G1195553
product price: $7,662.99
/ea
Free Shipping & Returns
$7,662.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measuring Range (In.) 11.8-23.6 in
- Probe Depth (In.) 1.614
- Graduations 0.01mm
- Length (In.) 6.614
- Includes Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 2424-E600
- Zoro # G1195553
- Country of Origin Germany
- Category Hole, Drill, Bore, and Wire Gauges
Dimensions
Probe Depth (In.) | 1.614 |
Length (In.) | 6.614 |
Dimension Type | Inch |
Details
Item | Mechanical Bore Gauge without Mechanical Indicator |
Measuring Range (In.) | 11.8-23.6 in |
Graduations | 0.01mm |
Includes | Case |
Number of Pieces | 1 |
Finish | Unfinished |
Material | Steel |
Number of Leaves | 0 |
Measuring Range (In./mm) | 12.000 to 24.00 |
Minimum Measurement - Inch | 11.8 in |
Operation Type | Mechanical |
Requires Indicator | Yes |
Range | 11.8 in to 23.6 in |
Includes Case | Yes |
Dial Graduation | 0.01 mm |
Series | 2424 |
Includes Indicator | No |
Maximum Measurement - Inch | 23.6 in |
Compatible Dial Graduations | 0.00005 in, 0.0001 in, 0.001 in |
Contact Point Material | Steel |
Description
Mechanical Bore Gauge without Mechanical Indicator, Range 11.8 in to 23.6 in, Dial Graduation 0.01 mm, Operation Type Mechanical, Dimension Type Inch, Includes Indicator No, Maximum Measurement - Inch 23.6 in, Minimum Measurement - Inch 11.8 in, Requires Indicator Yes, Contact Point Material Steel, Includes Case Yes, Series 2424, Compatible Dial Graduations 0.00005 in, 0.0001 in, 0.001 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT PILOT POINT(R) Tip Cut-Out Bit (DWAPP14002)
- ZORO SELECT Retaining Ring Applicator, E-Ring, 0.094In (A-510)
- KLEIN TOOLS Step Drill Bit #15 Double Fluted 7/8 to 1-3/8-Inch (KTSB15)
- CARHARTT Tool Bag, 16-inch 30 Pocket Heavyweight Tool Bag, Black, Black, 1200-denier Polyester (CT0352)
- INSIZE Small Hole Gauge Set, Contact: Split Ball (4208-1)
- INSIZE Bore Gage, Range 1.400 to 2.400 (2323-24)
- INSIZE Radius Gage Set, Range 9/16 to 1" (4804-8E)
- INSIZE Digital Taper Gauge (1160-10)
- INSIZE Drill Angle Gauge (4842-1)
- INSIZE Angle Gage Set, Unfinished, Range 5 to 90" (4807)
- GENERAL TOOLS Drill Gage Fractional, 1/16 to 1/2 In. (14)
- Insize Precision Measuring Tools