Shop All Hole, Drill, Bore, and Wire Gauges
Insize
Dial Bore Gage, Range 0.790 to 2.000
Mfr # 2424-E50
Zoro # G1195492
product price: $2,456.99
/ea
Free Shipping & Returns
$2,456.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measuring Range (In.) .8-2.0 in
- Probe Depth (In.) 3.031
- Graduations 0.01mm
- Length (In.) 6.417
- Number of Leaves 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 2424-E50
- Zoro # G1195492
- Country of Origin Germany
- Category Hole, Drill, Bore, and Wire Gauges
Dimensions
Probe Depth (In.) | 3.031 |
Length (In.) | 6.417 |
Dimension Type | Inch |
Details
Item | Mechanical Bore Gauge without Mechanical Indicator |
Measuring Range (In.) | .8-2.0 in |
Graduations | 0.01mm |
Number of Leaves | 0 |
Number of Pieces | 1 |
Finish | Unfinished |
Material | Steel |
Measuring Range (In./mm) | 0.787 to 2.000 |
Includes | Case |
Includes Case | Yes |
Minimum Measurement - Inch | 0.8 in |
Dial Graduation | 0.01 mm |
Requires Indicator | Yes |
Range | 0.8 in to 2 in |
Compatible Dial Graduations | 0.00005 in, 0.0001 in, 0.001 in |
Maximum Measurement - Inch | 2 in |
Contact Point Material | Steel |
Series | 2424 |
Operation Type | Mechanical |
Includes Indicator | No |
Description
Mechanical Bore Gauge without Mechanical Indicator, Range 0.8 in to 2 in, Dial Graduation 0.01 mm, Operation Type Mechanical, Dimension Type Inch, Includes Indicator No, Maximum Measurement - Inch 2 in, Minimum Measurement - Inch 0.8 in, Requires Indicator Yes, Contact Point Material Steel, Includes Case Yes, Series 2424, Compatible Dial Graduations 0.00005 in, 0.0001 in, 0.001 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN Box Mitre Plastic 12In (B350)
- MARTINDALE ELECTRIC Etcher, Utility, 115V. with 2 Points (ETCHUTA)
- INNOVATIVE COMPONENTS Snap Lock Four Knob, M12 Thread Size, 2-1/2" Dia. (GNH8-HEX4P7----)
- MAYHEW SELECT Combination Punch Set, 10 Pieces (62010)
- INSIZE Bore Gage, Range 10.000 to 16.000 (2323-16)
- INSIZE Radius Gage Set, Range 1/64 to 1/2" (4804-26)
- INSIZE Small Hole Gauge Set, Contact: Split Ball (4208-1)
- INSIZE Taper Gauge, Graduations 1/64 in (4833-3E)
- INSIZE Dial Bore Gauge (2322-60A)
- INSIZE Radius Gage Set, Range 1/64 to 1/2" (4804-25E)
- MITUTOYO Small Hole Gage (154-107)
- Insize Precision Measuring Tools