Shop All Hole, Drill, Bore, and Wire Gauges
Insize
Dial Bore Gage, Range 0.763 to 0.811
Mfr # 2427-20
Zoro # G1184049
product price: $288.99
/ea
Free Shipping & Returns
$288.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measuring Range (In.) .764-.811 in
- Probe Depth (In.) 1.772
- Graduations 3 micron, 4 micron
- Length (In.) 4.646
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 2427-20
- Zoro # G1184049
- Country of Origin Germany
- Category Hole, Drill, Bore, and Wire Gauges
Dimensions
Probe Depth (In.) | 1.772 |
Length (In.) | 4.646 |
Details
Item | Mechanical Bore Gauge |
Measuring Range (In.) | .764-.811 in |
Graduations | 3 micron, 4 micron |
Material | Steel |
Includes | Case |
Number of Leaves | 0 |
Number of Pieces | 1 |
Finish | Unfinished |
Features | Split Type Contact Points, Repeatability |
Measuring Range (In./mm) | 19.400 to 20.600mm |
Description
Mechanical Bore Gauge, Includes Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONSRUD Routing End Mill, O-Flute, 1/8, 5/8, 4 (56-614)
- WILLIAMS Bahco Plier Long Nose 6.5L 1-5/16 (JHWPL76C)
- WESTWARD Magnetic Pickup, 7/16 In. Dia, 2 lb. Pull (1VTZ3)
- PROTO 9 27/32 in Screw Bolt w/ Locking Nut Plain Grip Locking Plier (J262XL)
- INSIZE Angle Gage Set, Unfinished, Range 5 to 90" (4807)
- INSIZE Radius Gage, Range 13/64 to 27-1/2" (2183)
- INSIZE Radius Gage Set, Range 9/16 to 1" (4804-8E)
- INSIZE Radius Gage, Range 17/32 to 1" (4801-16E1)
- INSIZE Small Hole Gauge Set, Contact: Split Ball (4208-1)
- INSIZE Radius Gage Set, Range 1/64 to 1/2" (4804-26)
- TEMPEST Smooth Bore Ducting, 18In Dia, 500 Ft L (725-097)
- Insize Precision Gauges & Accessories