Shop All Hole, Drill, Bore, and Wire Gauges
Insize
Dial Bore Gage, Range 0.724 to 0.771
Mfr # 2427-19
Zoro # G1184100
product price: $313.99
/ea
Free Shipping & Returns
$313.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measuring Range (In.) .724-.772 in
- Probe Depth (In.) 1.772
- Graduations 3 micron, 4 micron
- Length (In.) 4.646
- Measuring Range (In./mm) 18.400 to 19.6000mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 2427-19
- Zoro # G1184100
- Country of Origin Germany
- Category Hole, Drill, Bore, and Wire Gauges
Dimensions
Probe Depth (In.) | 1.772 |
Length (In.) | 4.646 |
Details
Item | Mechanical Bore Gauge |
Measuring Range (In.) | .724-.772 in |
Graduations | 3 micron, 4 micron |
Measuring Range (In./mm) | 18.400 to 19.6000mm |
Features | Split Type Contact Points, Repeatability |
Includes | Case |
Number of Pieces | 1 |
Finish | Unfinished |
Number of Leaves | 0 |
Material | Steel |
Description
Mechanical Bore Gauge, Includes Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Spiral Flute Tap, M6-1.00, Bottoming, 2 Flutes, Metric (VTSFT-TC5553)
- DEWALT 1" x 6" Power Ship Auger Bit (DW1671)
- BLACK & DECKER Chuck and Key 1/2In (135514-00)
- KEO M3 - Medium 3 Flute Metric Cap Screw Kounterbore (56202)
- INSIZE Radius Gage, Range 13/64 to 27-1/2" (2183)
- INSIZE Dial Bore Gauge (2322-60A)
- INSIZE Bore Gage, Range 0.800 to 2.000 (2124-E24)
- INSIZE Bore Gage, Range 0.500 to 0.650 (2124-E065)
- INSIZE Taper Gage, SS, 6.260" L, 6.00" Probe Depth (4833-2E)
- INSIZE Radius Gage Set, Range 1/64 to 1/2" (4804-25E)
- STARRETT Internal Micrometer, 6 to 7" Range (770BXTZ-7)
- Insize Precision Measuring Tools