Shop All Hole, Drill, Bore, and Wire Gauges
Insize
Dial Bore Gage, Range 0.724 to 0.771
Mfr # 2426-19
Zoro # G0141642
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Measuring Range (In.) .724-.772 in
- Probe Depth (In.) 1.772
- Graduations 3 micron, 4 micron
- Length (In.) 4.646
- Features Split Type Contact Points, Repeatability
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Insize
- MFR # 2426-19
- Zoro # G0141642
- Country of Origin Germany
- Category Hole, Drill, Bore, and Wire Gauges
Dimensions
Probe Depth (In.) | 1.772 |
Length (In.) | 4.646 |
Details
Item | Mechanical Bore Gauge |
Measuring Range (In.) | .724-.772 in |
Graduations | 3 micron, 4 micron |
Features | Split Type Contact Points, Repeatability |
Includes | Case |
Finish | Unfinished |
Number of Leaves | 0 |
Material | Steel |
Measuring Range (In./mm) | 18.400 to 19.600mm |
Number of Pieces | 1 |
Description
Mechanical Bore Gauge, Includes Case
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCIENTIFIC CUTTING TOOLS Thread Mill, Straight, Int, SC, 1/8-27 (TM280-27NPT)
- BIG GATOR TOOLS 3 Piece Set, Metric, (2) V-DrillGuides and (1) V-TapGuide® (The Complete Metric Set)
- SK PROFESSIONAL TOOLS 3/8" Drive 40 Geared Teeth Pear Head Style Hand Ratchet, 5" L, SuperKrome Plating Finish (45178)
- WESTWARD Masonry Drill Bit, Dia. 1-1/2 In. (22UV43)
- INSIZE Bore Gage, Range 0.240 to 0.400 (2323-04)
- INSIZE American Standard Wire Gage, 36 Leaves (4808)
- INSIZE Radius Gage, Range 13/64 to 27-1/2" (2183)
- INSIZE Bore Gage, Range 2.000 to 6.000 (2323-6)
- INSIZE Radius Gage Set, Range 1-1/16 to 1-1/2" (4804-8E1)
- INSIZE INSIZE Taper Gage, 4833-1, 1/32 - 5/8 (0.8 - 15mm) Range, 1/64 (0.1mm) Graduation (4833-1)
- LOCOLOC Tension Gauge, 70 to 800 lb. (PT-1)
- Insize Precision Gauges & Accessories