Shop All Hole, Drill, Bore, and Wire Gauges
Insize
Dial Bore Gage, Range 0.685 to 0.732
Mfr # 2427-18
Zoro # G1184082
product price: $308.99
/ea
Free Shipping & Returns
$308.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measuring Range (In.) .685-.732 in
- Probe Depth (In.) 1.772
- Graduations 3 micron, 4 micron
- Length (In.) 4.646
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 2427-18
- Zoro # G1184082
- Country of Origin Germany
- Category Hole, Drill, Bore, and Wire Gauges
Dimensions
Probe Depth (In.) | 1.772 |
Length (In.) | 4.646 |
Details
Item | Mechanical Bore Gauge |
Measuring Range (In.) | .685-.732 in |
Graduations | 3 micron, 4 micron |
Material | Steel |
Features | Split Type Contact Points, Repeatability |
Finish | Unfinished |
Number of Leaves | 0 |
Measuring Range (In./mm) | 17.400 to 18.6000mm |
Includes | Case |
Number of Pieces | 1 |
Description
Mechanical Bore Gauge, Includes Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGAL CUTTING TOOLS 3/4-10 4 Flt. Drill'N'Tap (015848AS)
- ZORO SELECT Insert Install Tool, Size 1 In (5XA47)
- MORSE Band Saw Blade, 13 ft. 3 in L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal (ZWEG083C610MAT-13' 3)
- WIHA Single Precision Screwdriver, Slotted, 2 Slotted 5/64" (26023)
- INSIZE Radius Gage Set, Range 1/64 to 1/2" (4804-25E)
- INSIZE Radius Gage Set, Range 9/16 to 1" (4804-8E)
- INSIZE Taper Gage, SS, 5.748" L, 5.51" Probe Depth (4833-1E)
- INSIZE Radius Gage, Range 1/32 to 1/4" (4801-15E)
- INSIZE American Standard Wire Gage, 36 Leaves (4808)
- INSIZE Taper Gauge, Graduations 1/64 in (4833-3E)
- INSIZE Bore Gage, Range 2.000 to 6.000 (2323-6)
- Insize Precision Measuring Tools