Shop All Hole, Drill, Bore, and Wire Gauges
Insize
Dial Bore Gage, Range 0.645 to 0.692
Mfr # 2427-17
Zoro # G1184134
product price: $308.99
/ea
Free Shipping & Returns
$308.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measuring Range (In.) .646-.693 in
- Probe Depth (In.) 1.772
- Graduations 3 micron, 4 micron
- Length (In.) 4.646
- Includes Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 2427-17
- Zoro # G1184134
- Country of Origin Germany
- Category Hole, Drill, Bore, and Wire Gauges
Dimensions
Probe Depth (In.) | 1.772 |
Length (In.) | 4.646 |
Details
Item | Mechanical Bore Gauge |
Measuring Range (In.) | .646-.693 in |
Graduations | 3 micron, 4 micron |
Includes | Case |
Finish | Unfinished |
Material | Steel |
Number of Leaves | 0 |
Measuring Range (In./mm) | 16.400 to 17.600mm |
Number of Pieces | 1 |
Features | Split Type Contact Points, Repeatability |
Description
Mechanical Bore Gauge, Includes Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTOR Deep Edged, Blunt Tip, PK2 (1792.25)
- DRILL AMERICA Vx12" HSS Aircraft Extension Drill Bit (DWDA/CX12V)
- PROTO Locking Extension 1/2" Dr, 2 1/2 in L, 1 Pieces, Chrome (J5460)
- GRAY TOOLS Pinch Bar, 1-1/4" Width Of Cut X 1" Shank X 54" Long, Nickel Plate (C72)
- INSIZE Bore Gage, Range 2.000 to 6.000 (2323-6)
- INSIZE U.S. Standard Sheet Metal Gage, 36 Leaves (4809)
- INSIZE American Standard Wire Gage, 36 Leaves (4808)
- INSIZE Bore Gage, Range 0.800 to 1.000 (2124-E1)
- INSIZE Radius Gage Set, Range 1/64 to 1/2" (4804-25E)
- INSIZE Dial Bore Gauge, Range 1.968 to 6.614 (2322-160A)
- STORM Rotor/Ball Joint Gage, 1" (3D103-00)
- Insize Hole, Drill, Bore, and Wire Gauges