Shop All Hole, Drill, Bore, and Wire Gauges
Insize
Dial Bore Gage, Range 0.645 to 0.692
Mfr # 2426-17
Zoro # G0141581
product price: $202.99
/ea
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measuring Range (In.) .646-.693 in
- Probe Depth (In.) 1.772
- Graduations 3 micron, 4 micron
- Length (In.) 4.646
- Includes Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 2426-17
- Zoro # G0141581
- Country of Origin Germany
- Category Hole, Drill, Bore, and Wire Gauges
Dimensions
Probe Depth (In.) | 1.772 |
Length (In.) | 4.646 |
Details
Item | Mechanical Bore Gauge |
Measuring Range (In.) | .646-.693 in |
Graduations | 3 micron, 4 micron |
Includes | Case |
Finish | Unfinished |
Material | Steel |
Features | Split Type Contact Points, Repeatability |
Measuring Range (In./mm) | 16.400 to 17.600mm |
Number of Leaves | 0 |
Number of Pieces | 1 |
Description
Mechanical Bore Gauge, Includes Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Straight Flute Hand Tap Plug, 3 Flutes (313510)
- FEIN Blade, Bi-Metal, 1-3/16in.Size, 3-68/97in.L (63502157260)
- L.H. DOTTIE L.H. Dottie 1'' Large Draw Stud (HPLDS100)
- AVEN Pliers Bent, Nose, 4-1/2", Serrated Jaws (10310)
- INSIZE Radius Gage Set, Range 1/64 to 1/2" (4804-26)
- INSIZE Digital Taper Gauge (1160-10)
- INSIZE American Standard Wire Gage, 36 Leaves (4808)
- INSIZE Dial Bore Gauge, Range 1.968 to 6.614 (2322-160A)
- INSIZE Bore Gage, Range 0.240 to 0.400 (2323-04)
- INSIZE Taper Bore Gauge, Graduations 0.005 in (4852-E15)
- IGAGING Bore Gauge Setting Master Kit, 0-6", Certificate - 36-S36 (36-S36)
- Insize Precision Gauges & Accessories