Shop All Hole, Drill, Bore, and Wire Gauges
Insize
Dial Bore Gage, Range 0.606 to 0.653
Mfr # 2427-16
Zoro # G1183985
product price: $308.99
/ea
Free Shipping & Returns
$308.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measuring Range (In.) .606-.654 in
- Probe Depth (In.) 1.772
- Graduations 3 micron, 4 micron
- Length (In.) 4.646
- Measuring Range (In./mm) 15.400 to 16.600mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 2427-16
- Zoro # G1183985
- Country of Origin Germany
- Category Hole, Drill, Bore, and Wire Gauges
Dimensions
Probe Depth (In.) | 1.772 |
Length (In.) | 4.646 |
Details
Item | Mechanical Bore Gauge |
Measuring Range (In.) | .606-.654 in |
Graduations | 3 micron, 4 micron |
Measuring Range (In./mm) | 15.400 to 16.600mm |
Features | Split Type Contact Points, Repeatability |
Material | Steel |
Number of Leaves | 0 |
Number of Pieces | 1 |
Includes | Case |
Finish | Unfinished |
Description
Mechanical Bore Gauge, Includes Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DE-STA-CO Latch Clamp, Horiz, 375 Lbs, 1.91 In (301)
- DRILL AMERICA #10-28 HSS Plug Hand Tap (DWTST10-28P)
- CRAFTSMAN Tool Accessories, 3/8" Drive Plastic Soc (CMMT99415)
- KESON 165 ft Tape Measure, 3/8 in Blade (NR18-165)
- INSIZE Bore Gage, Range 10.000 to 16.000 (2323-16)
- INSIZE Taper Gage, SS, 6.260" L, 6.00" Probe Depth (4833-2E)
- INSIZE Radius Gage Set, Range 9/16 to 1" (4804-8E)
- INSIZE Radius Gage, Range 1/32 to 1/4" (4801-15E)
- INSIZE Bore Gage, Range 0.800 to 2.000 (2124-E24)
- INSIZE Radius Gage Set, Range 1/64 to 1/2" (4804-25E)
- STARRETT Internal Micrometer, 6 to 7" Range (770BXTZ-7)
- Insize Precision Gauges & Accessories