Shop All Hole, Drill, Bore, and Wire Gauges
Insize
Dial Bore Gage, Range 0.606 to 0.653
Mfr # 2426-16
Zoro # G0141721
product price: $202.99
/ea
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measuring Range (In.) .606-.654 in
- Probe Depth (In.) 1.772
- Graduations 3 micron, 4 micron
- Length (In.) 4.646
- Finish Unfinished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 2426-16
- Zoro # G0141721
- Country of Origin Germany
- Category Hole, Drill, Bore, and Wire Gauges
Dimensions
Probe Depth (In.) | 1.772 |
Length (In.) | 4.646 |
Details
Item | Mechanical Bore Gauge |
Measuring Range (In.) | .606-.654 in |
Graduations | 3 micron, 4 micron |
Finish | Unfinished |
Includes | Case |
Measuring Range (In./mm) | 15.400 to 16.600mm |
Features | Split Type Contact Points, Repeatability |
Number of Leaves | 0 |
Number of Pieces | 1 |
Material | Steel |
Description
Mechanical Bore Gauge, Includes Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Two Single Strap, 17 In (32015)
- KLEIN TOOLS Insulated Precision Screwdriver, 3/32-inch Slotted (6243INS)
- COILHOSE PNEUMATICS 72" Extension with High Flow Nozzle Display (EXT72CN-DPB)
- MILWAUKEE TOOL 12" 80T Fine Finish Circular Saw Blade (48-40-1224)
- INSIZE Bore Gage, Range 6.000 to 10.000 (2323-10)
- INSIZE Taper Gauge, Graduations 1/64 in (4833-3E)
- INSIZE Bore Gage, Range 10.000 to 16.000 (2323-16)
- INSIZE Dial Bore Gauge (2322-60A)
- INSIZE Bore Gauge Setter, Use With Gage Block (7353-160W)
- INSIZE Bore Gage, Range 2.000 to 6.000 (2323-6)
- MITUTOYO Telescoping Gage, 3/4 to 1-1/4 In, Steel (155-123)
- Insize Precision Measuring Tools