Shop All Hole, Drill, Bore, and Wire Gauges
Insize
Dial Bore Gage, Range 0.566 to 0.614
Mfr # 2427-15
Zoro # G1184125
product price: $313.99
/ea
Free Shipping & Returns
$313.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measuring Range (In.) .567-.614 in
- Probe Depth (In.) 1.772
- Graduations 3 micron, 4 micron
- Length (In.) 4.646
- Finish Unfinished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 2427-15
- Zoro # G1184125
- Country of Origin Germany
- Category Hole, Drill, Bore, and Wire Gauges
Dimensions
Probe Depth (In.) | 1.772 |
Length (In.) | 4.646 |
Details
Item | Mechanical Bore Gauge |
Measuring Range (In.) | .567-.614 in |
Graduations | 3 micron, 4 micron |
Finish | Unfinished |
Measuring Range (In./mm) | 14.400 to 15.600mm |
Includes | Case |
Number of Pieces | 1 |
Material | Steel |
Features | Split Type Contact Points, Repeatability |
Number of Leaves | 0 |
Description
Mechanical Bore Gauge, Includes Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For DEWALT, DXAEJ14 (DXAEJ14)
- SUNEX Rolling Head Pry Bar Set, 4 pcs. (9804)
- OSG Micro Drill, 0.022, Carbide, 7.20mm Flute (8577056)
- POWERBUILT #0 X 3" Phillips Screwdriver (DB) (646161)
- INSIZE Bore Gage, Range 0.400 to 0.700 (2323-07)
- INSIZE Taper Gauge Set, Graduations 1/64 in (4837-1E)
- INSIZE Drill Angle Gauge (4842-1)
- INSIZE Digital Taper Gauge (1160-10)
- INSIZE Bore Gage, Range 0.240 to 0.400 (2323-04)
- INSIZE Bore Gage, Range 0.800 to 2.000 (2124-E24)
- MITUTOYO Gage, Wire, #0-36 Range (950-202)
- Insize Precision Gauges & Accessories