Shop All Hole, Drill, Bore, and Wire Gauges
Insize
Dial Bore Gage, Range 0.527 to 0.574
Mfr # 2427-14
Zoro # G1183979
product price: $313.99
/ea
Free Shipping & Returns
$313.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measuring Range (In.) .528-.575 in
- Probe Depth (In.) 1.772
- Graduations 3 micron, 4 micron
- Length (In.) 4.646
- Number of Leaves 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 2427-14
- Zoro # G1183979
- Country of Origin Germany
- Category Hole, Drill, Bore, and Wire Gauges
Dimensions
Probe Depth (In.) | 1.772 |
Length (In.) | 4.646 |
Details
Item | Mechanical Bore Gauge |
Measuring Range (In.) | .528-.575 in |
Graduations | 3 micron, 4 micron |
Number of Leaves | 0 |
Features | Split Type Contact Points, Repeatability |
Material | Steel |
Includes | Case |
Measuring Range (In./mm) | 13.400 to 14.600mm |
Finish | Unfinished |
Number of Pieces | 1 |
Description
Mechanical Bore Gauge, Includes Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Ratcheting Wrench Tray 31-Piece Set -SAE (30392)
- BONDHUS 13 Piece SAE L-Shape Hex Key Set, 38137 (38137)
- OLFA Safety Blade 3 in L, 5 PK (SKB-2/5B)
- PRO-GRADE TOOLS Diagonal Pliers, 7-1/2" (15202)
- INSIZE Taper Gauge, Graduations 0.001 in (4630-1E)
- INSIZE Radius Gage Set, Range 1/64 to 1/2" (4804-26)
- INSIZE Radius Gage Set, Range 9/16 to 1" (4804-8E)
- INSIZE Bore Gage, Range 1.400 to 2.400 (2323-24)
- INSIZE Radius Gage, Range 17/64 to 1/2" (4801-16E)
- INSIZE Radius Gage, Range 17/32 to 1" (4801-16E1)
- INSIZE Dial Bore Gauge, Range 1.968 to 6.614 (2322-160A)
- Insize Precision Gauges & Accessories