Shop All Hole, Drill, Bore, and Wire Gauges
Insize
Dial Bore Gage, Range 0.527 to 0.574
Mfr # 2426-14
Zoro # G0141730
product price: $199.99
/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measuring Range (In.) .528-.575 in
- Probe Depth (In.) 1.772
- Graduations 3 micron, 4 micron
- Length (In.) 4.646
- Features Split Type Contact Points, Repeatability
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 2426-14
- Zoro # G0141730
- Country of Origin Germany
- Category Hole, Drill, Bore, and Wire Gauges
Dimensions
Probe Depth (In.) | 1.772 |
Length (In.) | 4.646 |
Details
Item | Mechanical Bore Gauge |
Measuring Range (In.) | .528-.575 in |
Graduations | 3 micron, 4 micron |
Features | Split Type Contact Points, Repeatability |
Number of Pieces | 1 |
Finish | Unfinished |
Includes | Case |
Number of Leaves | 0 |
Material | Steel |
Measuring Range (In./mm) | 13.400 to 14.600mm |
Description
Mechanical Bore Gauge, Includes Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 1/2 X 1/2" 4 Flute M42 Cobalt Single End Center Cut End Mill (5835-0501)
- PRO-GRADE TOOLS Ratcheting Combo Wrench, 17mm (11660)
- SUPERIOR ELECTRIC Large Table Saw Push Button Switch for Table Saws (SW56-1)
- BONDHUS Prohold Hex Bit 2In 3.0Mm (33256)
- INSIZE U.S. Standard Sheet Metal Gage, 36 Leaves (4809)
- INSIZE Drill Angle Gauge (4842-1)
- INSIZE Bore Gage, Range 0.800 to 1.000 (2124-E1)
- INSIZE Taper Gauge Set, Graduations 1/64 in (4837-1E)
- INSIZE Bore Gage, Range 2.000 to 6.000 (2323-6)
- INSIZE Bore Gage, Range 6.000 to 10.000 (2323-10)
- MITUTOYO Screw Pitch Gage, V, Unified, 4 to 42 (188-111)
- Insize Hole, Drill, Bore, and Wire Gauges