Shop All Hole, Drill, Bore, and Wire Gauges
Insize
Dial Bore Gage, Range 0.480 to 0.811
Mfr # 2429-E20
Zoro # G1195711
product price: $3,167.99
/ea
Free Shipping & Returns
$3,167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measuring Range (In.) .480-.811 in
- Probe Depth (In.) 1.772
- Graduations 3 micron, 4 micron
- Length (In.) 4.646
- Number of Leaves 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 2429-E20
- Zoro # G1195711
- Country of Origin Germany
- Category Hole, Drill, Bore, and Wire Gauges
Dimensions
Probe Depth (In.) | 1.772 |
Length (In.) | 4.646 |
Dimension Type | Inch |
Description
Mechanical Bore Gauge without Mechanical Indicator, Range 0.48 in to 0.811 in, Dial Graduation 0.00005 in, 0.0001 in, 0.001 in, Operation Type Mechanical, Contact Style Split Ball, Dimension Type Inch, Includes Indicator No, Maximum Measurement - Inch 0.811 in, Minimum Measurement - Inch 0.48 in, Requires Indicator Yes, Accuracy +/-118 uin, Contact Point Material Steel, Includes Case Yes, Series 2429, Compatible Dial Graduations 0.00005 in; 0.0001 in; 0.001 in, Repeatability 39 uin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPRI TOOLS 1/2" Drive Impact Socket Set, 15 pcs (CP55400S)
- PROTO Ratcheting Wrench, Head Size 11mm (JSCVM11T)
- VEGA Phillips 2 Reduced Insert Bit x 1 (125P2R)
- WIHA Picofinish Precision Nut Driver 1/8X60Mm (26573)
- INSIZE Bore Gauge Setter, Use With Gage Block (7353-160W)
- INSIZE Taper Gauge, Graduations 0.001 in (4630-1E)
- INSIZE Bore Gage, Range 0.240 to 0.400 (2323-04)
- INSIZE Radius Gage Set, Range 1/64 to 1/2" (4804-25E)
- INSIZE Radius Gage, Range 17/32 to 1" (4801-16E1)
- INSIZE Taper Gauge Set, Graduations 1/64 in (4837-1E)
- MITUTOYO Bore Gage, Blind Hole, 1.4-2.4", w/2923 (511-439-20)
- Insize Hole, Drill, Bore, and Wire Gauges