Shop All Hole, Drill, Bore, and Wire Gauges
Insize
Dial Bore Gage, Range 0.480 to 0.531
Mfr # 2427-13
Zoro # G1184021
product price: $283.99
/ea
Free Shipping & Returns
$283.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measuring Range (In.) .480-.531 in
- Probe Depth (In.) 1.772
- Graduations 3 micron, 4 micron
- Length (In.) 4.646
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 2427-13
- Zoro # G1184021
- Country of Origin Germany
- Category Hole, Drill, Bore, and Wire Gauges
Dimensions
Probe Depth (In.) | 1.772 |
Length (In.) | 4.646 |
Details
Item | Mechanical Bore Gauge |
Measuring Range (In.) | .480-.531 in |
Graduations | 3 micron, 4 micron |
Material | Steel |
Includes | Case |
Measuring Range (In./mm) | 12.200 to 13.500mm |
Finish | Unfinished |
Number of Leaves | 0 |
Features | Split Type Contact Points, Repeatability |
Number of Pieces | 1 |
Description
Mechanical Bore Gauge, Includes Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED DEVIL Red Devil 630-4218 Taping Knife Comfort Grip (630-4218)
- KODIAK CUTTING TOOLS M12X1.25 Standard Hand Tap Metric TIN Coated (5543838)
- DIABLO Round Ovr Bt 1-1/2Dx1/2R (DR34116)
- HUSQVARNA CABLE, CONTROL 108 LONG (541200745)
- INSIZE Taper Gauge Set, Graduations 1/64 in (4837-1E)
- INSIZE Radius Gage Set, Range 1-1/16 to 1-1/2" (4804-8E1)
- INSIZE INSIZE Taper Gage, 4833-1, 1/32 - 5/8 (0.8 - 15mm) Range, 1/64 (0.1mm) Graduation (4833-1)
- INSIZE Radius Gage Set, Range 9/16 to 1" (4804-8E)
- INSIZE Bore Gage, Range 2.000 to 6.000 (2323-6)
- INSIZE Digital Taper Gauge (1160-10)
- MIDWEST RAKE Cam Set, Steel, Silver (57088)
- Insize Hole, Drill, Bore, and Wire Gauges