Shop All Hole, Drill, Bore, and Wire Gauges
Insize
Dial Bore Gage, Range 0.480 to 0.531
Mfr # 2426-13
Zoro # G0141572
product price: $236.99
/ea
Free Shipping & Returns
$236.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measuring Range (In.) .480-.531 in
- Probe Depth (In.) 1.772
- Graduations 3 micron, 4 micron
- Length (In.) 4.646
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 2426-13
- Zoro # G0141572
- Country of Origin Germany
- Category Hole, Drill, Bore, and Wire Gauges
Dimensions
Probe Depth (In.) | 1.772 |
Length (In.) | 4.646 |
Details
Item | Mechanical Bore Gauge |
Measuring Range (In.) | .480-.531 in |
Graduations | 3 micron, 4 micron |
Material | Steel |
Measuring Range (In./mm) | 12.200 to 13.500mm |
Number of Pieces | 1 |
Number of Leaves | 0 |
Finish | Unfinished |
Features | Split Type Contact Points, Repeatability |
Includes | Case |
Description
Mechanical Bore Gauge, Includes Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 13/16" Cobalt Heavy Duty Split Point Stub Drill Bit (D/ASTCO13/16)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (Z0T20X-5PK)
- BOSCH Core Adapter, 18in., SDS Max (CAM018)
- KAPRO 985D DIGIMAN Professional 10" Magnetic Digital Level (985D-10)
- INSIZE Bore Gauge Setter, Use With Gage Block (7353-160W)
- INSIZE Taper Gauge, Graduations 0.001 in (4630-1E)
- INSIZE Bore Gage, Range 2.000 to 6.000 (2323-6)
- INSIZE Digital Taper Gauge (1160-10)
- INSIZE Bore Gage, Range 6.000 to 10.000 (2323-10)
- INSIZE Radius Gage, Range 13/64 to 27-1/2" (2183)
- STARRETT Internal Micrometer, 6 to 7" Range (770BXTZ-7)
- Insize Hole, Drill, Bore, and Wire Gauges