Shop All Hole, Drill, Bore, and Wire Gauges
Insize
Dial Bore Gage, Range 0.440 to 0.492
Mfr # 2427-12
Zoro # G1183994
product price: $312.99
/ea
Free Shipping & Returns
$312.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measuring Range (In.) .441-.492 in
- Probe Depth (In.) 1.772
- Graduations 3 micron, 4 micron
- Length (In.) 4.646
- Features Split Type Contact Points, Repeatability
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 2427-12
- Zoro # G1183994
- Country of Origin Germany
- Category Hole, Drill, Bore, and Wire Gauges
Dimensions
Probe Depth (In.) | 1.772 |
Length (In.) | 4.646 |
Details
Item | Mechanical Bore Gauge |
Measuring Range (In.) | .441-.492 in |
Graduations | 3 micron, 4 micron |
Features | Split Type Contact Points, Repeatability |
Material | Steel |
Finish | Unfinished |
Measuring Range (In./mm) | 11.200 to 12.500mm |
Number of Leaves | 0 |
Number of Pieces | 1 |
Includes | Case |
Description
Mechanical Bore Gauge, Includes Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESTWING 42" Wrecking, Demolition Bar and Pry Tool (42502)
- CEMENTEX 1/4 SqDr 10-50 In-Lbs TW (1050TW14I)
- STARRETT Band Saw Blade, 7 ft. 9 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Bimetal (99188-07-09)
- OSG Jobber Drill Bit, 3/16 in., HSS-E (859747611)
- INSIZE Radius Gage, Range 17/32 to 1" (4801-16E1)
- INSIZE Radius Gage Set, Range 1-1/16 to 1-1/2" (4804-8E1)
- INSIZE Taper Gage, SS, 5.748" L, 5.51" Probe Depth (4833-1E)
- INSIZE INSIZE Taper Gage, 4833-1, 1/32 - 5/8 (0.8 - 15mm) Range, 1/64 (0.1mm) Graduation (4833-1)
- INSIZE Taper Bore Gauge, Graduations 0.005 in (4852-E15)
- INSIZE Taper Gage, SS, 6.260" L, 6.00" Probe Depth (4833-2E)
- MITUTOYO Holtest Internal Micrometer, 0.8" to 1" (468-266)
- Insize Precision Measuring Tools