Shop All Hole, Drill, Bore, and Wire Gauges
Insize
Dial Bore Gage, Range 0.440 to 0.492
Mfr # 2426-12
Zoro # G0141679
product price: $235.99
/ea
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measuring Range (In.) .441-.492 in
- Probe Depth (In.) 1.772
- Graduations 3 micron, 4 micron
- Length (In.) 4.646
- Finish Unfinished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 2426-12
- Zoro # G0141679
- Country of Origin Germany
- Category Hole, Drill, Bore, and Wire Gauges
Dimensions
Probe Depth (In.) | 1.772 |
Length (In.) | 4.646 |
Details
Item | Mechanical Bore Gauge |
Measuring Range (In.) | .441-.492 in |
Graduations | 3 micron, 4 micron |
Finish | Unfinished |
Measuring Range (In./mm) | 11.200 to 12.500mm |
Number of Pieces | 1 |
Features | Split Type Contact Points, Repeatability |
Number of Leaves | 0 |
Includes | Case |
Material | Steel |
Description
Mechanical Bore Gauge, Includes Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Putty Knife, SS, Soft Grip Handle, 5 (DXTT-2-141)
- WIHA Torque Screwdriver, Adj., Plastic Housing (28727)
- CLE-LINE Air Saw Bi-Metal Reciprocating Blade RSB-BM Cle-Line 3"X1/2"X0.025" 24T (20/Tube) (C30163)
- REMCO Large Scoop, Blue, Metal Detect, 6Wx9L (6500MD3)
- INSIZE Bore Gage, Range 2.000 to 6.000 (2323-6)
- INSIZE Bore Gage, Range 6.000 to 10.000 (2323-10)
- INSIZE American Standard Wire Gage, 36 Leaves (4808)
- INSIZE Radius Gage, Range 17/64 to 1/2" (4801-16E)
- INSIZE Taper Bore Gauge, Graduations 0.005 in (4852-E15)
- INSIZE Taper Gauge Set, Graduations 1/64 in (4837-1E)
- HHIP 0.4-0.7" Dial Bore Gage (4400-0062)
- Insize Precision Measuring Tools