Shop All Hole, Drill, Bore, and Wire Gauges
Insize
Dial Bore Gage, Range 0.401 to 0.452
Mfr # 2427-11
Zoro # G1183723
product price: $306.99
/ea
Free Shipping & Returns
$306.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measuring Range (In.) .402-.453 in
- Probe Depth (In.) 1.772
- Graduations 3 micron, 4 micron
- Length (In.) 4.646
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 2427-11
- Zoro # G1183723
- Country of Origin Germany
- Category Hole, Drill, Bore, and Wire Gauges
Dimensions
Probe Depth (In.) | 1.772 |
Length (In.) | 4.646 |
Details
Item | Mechanical Bore Gauge |
Measuring Range (In.) | .402-.453 in |
Graduations | 3 micron, 4 micron |
Number of Pieces | 1 |
Finish | Unfinished |
Number of Leaves | 0 |
Material | Steel |
Includes | Case |
Measuring Range (In./mm) | 0.401 to 0.452 |
Features | Split Type Contact Points, Repeatability |
Description
Mechanical Bore Gauge, Includes Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN TAP TAPER 1/4 - 20 NC (HN1320)
- WRIGHT TOOL 3/4 in Drive Impact Socket 30 mm Size, Deep Socket, black oxide (69-30MM)
- DYNABRADE Straight Air Grinder, 3/8 in NPT Female Air Inlet, Heavy Duty, 18,000 RPM, 1.0 hp (52721)
- KNIPEX 22-1/2" External Circlip Pliers, Powder-Coated (46 10 A5)
- INSIZE Taper Gage, SS, 5.748" L, 5.51" Probe Depth (4833-1E)
- INSIZE INSIZE Taper Gage, 4630-1, 0.5 - 10mm Range, 0.05mm Graduation (4630-1)
- INSIZE Bore Gage, Range 0.240 to 0.400 (2323-04)
- INSIZE Radius Gage, Range 1/32 to 1/4" (4801-15E)
- INSIZE Digital Taper Gauge (1160-10)
- INSIZE Radius Gage, Range 17/32 to 1" (4801-16E1)
- INSIZE Taper Gauge Set, Graduations 1/64 in (4837-1E)
- Insize Precision Measuring Tools