Shop All Hole, Drill, Bore, and Wire Gauges
Insize
Dial Bore Gage, Range 0.401 to 0.452
Mfr # 2426-11
Zoro # G0141609
product price: $235.99
/ea
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measuring Range (In.) .402-.453 in
- Probe Depth (In.) 1.772
- Graduations 3 micron, 4 micron
- Length (In.) 4.646
- Measuring Range (In./mm) 0.401 to 0.452
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 2426-11
- Zoro # G0141609
- Country of Origin Germany
- Category Hole, Drill, Bore, and Wire Gauges
Dimensions
Probe Depth (In.) | 1.772 |
Length (In.) | 4.646 |
Details
Item | Mechanical Bore Gauge |
Measuring Range (In.) | .402-.453 in |
Graduations | 3 micron, 4 micron |
Measuring Range (In./mm) | 0.401 to 0.452 |
Number of Pieces | 1 |
Finish | Unfinished |
Number of Leaves | 0 |
Includes | Case |
Features | Split Type Contact Points, Repeatability |
Material | Steel |
Description
Mechanical Bore Gauge, Includes Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drill Bushing, Type H, Drill Size 5/16 In (H3212IM)
- PROTO 1/2 in Drive Impact Socket 5/8 in Size 12 pt Standard Depth, Black Oxide (J7420)
- EXTECH Laser Distance Meter, 330 ft. (DT100M)
- MONTI BRISTLE BLASTER Front Housing (Quantity Of Two) (10MT32317)
- INSIZE Bore Gage, Range 2.000 to 6.000 (2323-6)
- INSIZE Bore Gage, Range 1.400 to 2.400 (2323-24)
- INSIZE Taper Gauge, Graduations 0.001 in (4630-1E)
- INSIZE Taper Bore Gauge, Graduations 0.005 in (4852-E15)
- INSIZE Bore Gage, Range 0.800 to 2.000 (2124-E24)
- INSIZE Bore Gage, Range 0.240 to 0.400 (2323-04)
- BIG HORN 1/32 Inch - 5/8 Inch Sheet Metal Bore Gauge (19211)
- Insize Hole, Drill, Bore, and Wire Gauges