Shop All Hole, Drill, Bore, and Wire Gauges
Insize
Dial Bore Gage, Range 0.362 to 0.413
Mfr # 2427-10
Zoro # G1183741
product price: $308.99
/ea
Free Shipping & Returns
$308.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measuring Range (In.) .362-.413 in
- Probe Depth (In.) 1.772
- Graduations 3 micron, 4 micron
- Length (In.) 4.646
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 2427-10
- Zoro # G1183741
- Country of Origin Germany
- Category Hole, Drill, Bore, and Wire Gauges
Dimensions
Probe Depth (In.) | 1.772 |
Length (In.) | 4.646 |
Details
Item | Mechanical Bore Gauge |
Measuring Range (In.) | .362-.413 in |
Graduations | 3 micron, 4 micron |
Number of Pieces | 1 |
Finish | Unfinished |
Number of Leaves | 0 |
Includes | Case |
Measuring Range (In./mm) | 9.200 to 10.500mm |
Features | Split Type Contact Points, Repeatability |
Material | Steel |
Description
Mechanical Bore Gauge, Includes Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN BIT DRILL 9/32""COBALT CD (3016018)
- STEELMAN 1/2-Inch Drive 72-Tooth Extendable Flex-Head Ratchet (13.5 - 19-Inch Length) (96756)
- BOSCH Dado Insert Plate for GTS1031 (TS1013)
- INSIZE Angle Gage Set, Unfinished, Range 5 to 90" (4807)
- INSIZE Radius Gage Set, Range 1-1/16 to 1-1/2" (4804-8E1)
- INSIZE Bore Gage, Range 1.400 to 2.400 (2323-24)
- INSIZE U.S. Standard Sheet Metal Gage, 36 Leaves (4809)
- INSIZE Radius Gage, Range 1/32 to 1/4" (4801-15E)
- INSIZE Taper Gauge Set, Graduations 1/64 in (4837-1E)
- INSIZE Digital Taper Gauge (1160-10)
- Insize Precision Gauges & Accessories