Shop All Hole, Drill, Bore, and Wire Gauges
Insize
Dial Bore Gage, Range 0.362 to 0.413
Mfr # 2426-10
Zoro # G0141511
product price: $205.99
/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measuring Range (In.) .362-.413 in
- Probe Depth (In.) 1.772
- Graduations 3 micron, 4 micron
- Length (In.) 4.646
- Measuring Range (In./mm) 0.362 to 0.413
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 2426-10
- Zoro # G0141511
- Country of Origin Germany
- Category Hole, Drill, Bore, and Wire Gauges
Dimensions
Probe Depth (In.) | 1.772 |
Length (In.) | 4.646 |
Details
Item | Mechanical Bore Gauge |
Measuring Range (In.) | .362-.413 in |
Graduations | 3 micron, 4 micron |
Measuring Range (In./mm) | 0.362 to 0.413 |
Number of Leaves | 0 |
Material | Steel |
Number of Pieces | 1 |
Finish | Unfinished |
Includes | Case |
Features | Split Type Contact Points, Repeatability |
Description
Mechanical Bore Gauge, Includes Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT NICHOLSON 4" Round Single Cut Smooth File (11592NNN)
- US TAPE 300 in Adhesive Tape Measure, 3/8 in Blade (58502)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 11/16" 12 pt SAE Socket, 12 Points (42422)
- WESTWARD 1/4 in Drive Flex Impact Socket 9/16 in Size 6 pt Standard Depth, Black Oxide (4LYD7)
- INSIZE Radius Gage Set, Range 1/64 to 1/2" (4804-25E)
- INSIZE Bore Gage, Range 2.000 to 6.000 (2323-6)
- INSIZE Taper Gauge, Graduations 0.001 in (4630-1E)
- INSIZE Bore Gage, Range 0.800 to 2.000 (2124-E24)
- INSIZE Taper Gauge, Graduations 1/64 in (4833-3E)
- INSIZE Bore Gage, Range 0.240 to 0.400 (2323-04)
- INSIZE Angle Gage Set, Unfinished, Range 5 to 90" (4807)
- Insize Precision Gauges & Accessories