Shop All Hole, Drill, Bore, and Wire Gauges
Insize
Dial Bore Gage, Range 0.342 to 0.366
Mfr # 2427-9
Zoro # G1184283
product price: $291.99
/ea
Free Shipping & Returns
$291.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measuring Range (In.) .343-.366 in
- Probe Depth (In.) 1.772
- Graduations 3 micron, 4 micron
- Length (In.) 4.646
- Number of Leaves 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 2427-9
- Zoro # G1184283
- Country of Origin Germany
- Category Hole, Drill, Bore, and Wire Gauges
Dimensions
Probe Depth (In.) | 1.772 |
Length (In.) | 4.646 |
Details
Item | Mechanical Bore Gauge |
Measuring Range (In.) | .343-.366 in |
Graduations | 3 micron, 4 micron |
Number of Leaves | 0 |
Material | Steel |
Features | Split Type Contact Points, Repeatability |
Measuring Range (In./mm) | 0.342 to 0.366 |
Includes | Case |
Finish | Unfinished |
Number of Pieces | 1 |
Description
Mechanical Bore Gauge, Includes Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO T-Bolt, Carbon Steel, Thread 2inL (45607)
- WALTER Diamond Turning Insert, Diamond, 4, CNMG, 1, Carbide (CNMG120404-NMS WSM10)
- ELMERS DISPENSER, BLADE, X11 PK (EPIX411)
- WIHA Screwdriver Blade, 15/64" Hex Shank Size (28331)
- INSIZE Taper Gauge, Graduations 1/64 in (4833-3E)
- INSIZE Taper Gauge Set, Graduations 1/64 in (4837-1E)
- INSIZE Radius Gage Set, Range 9/16 to 1" (4804-8E)
- INSIZE Taper Bore Gauge, Graduations 0.005 in (4852-E15)
- INSIZE Radius Gage Set, Range 1/64 to 1/2" (4804-25E)
- INSIZE INSIZE Taper Gage, 4833-1, 1/32 - 5/8 (0.8 - 15mm) Range, 1/64 (0.1mm) Graduation (4833-1)
- STARRETT Center Head Only (C11-4)
- Insize Hole, Drill, Bore, and Wire Gauges