Shop All Hole, Drill, Bore, and Wire Gauges
Insize
Dial Bore Gage, Range 0.342 to 0.366
Mfr # 2426-9
Zoro # G1183653
product price: $205.99
/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measuring Range (In.) .343-.366 in
- Probe Depth (In.) 1.772
- Graduations 3 micron, 4 micron
- Length (In.) 4.646
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 2426-9
- Zoro # G1183653
- Country of Origin Germany
- Category Hole, Drill, Bore, and Wire Gauges
Dimensions
Probe Depth (In.) | 1.772 |
Length (In.) | 4.646 |
Details
Item | Mechanical Bore Gauge |
Measuring Range (In.) | .343-.366 in |
Graduations | 3 micron, 4 micron |
Material | Steel |
Features | Split Type Contact Points, Repeatability |
Measuring Range (In./mm) | 8.700 to 9.300mm |
Finish | Unfinished |
Includes | Case |
Number of Pieces | 1 |
Number of Leaves | 0 |
Description
Mechanical Bore Gauge, Includes Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CGS TOOL 4Fl 30 Deg Sq End Mill 1/2"Dia 1"Loc 3"Oal W/Altin (140-5000-ALTiN)
- IDEAL Phillips, Slotted Bit 8-1/2 in, Drive Size: 1/4 in, 5/16 in , Num. of pieces:4 (35-908)
- PERFORMANCE TOOL 9 Lug Gm Axle Nut Socket, W83006 (W83006)
- LLAMBRICH USA Keyless High Precision Drill Chuck 0.118" Cap., 5/16-24 Mount Size (JKP-30 R-5/16)
- INSIZE Taper Gauge, Graduations 0.001 in (4630-1E)
- INSIZE Bore Gage, Range 0.500 to 0.650 (2124-E065)
- INSIZE Taper Gage, SS, 6.260" L, 6.00" Probe Depth (4833-2E)
- INSIZE Drill Angle Gauge (4842-1)
- INSIZE Bore Gage, Range 0.800 to 1.000 (2124-E1)
- INSIZE Bore Gage, Range 6.000 to 10.000 (2323-10)
- TEMPEST Smooth Bore Ducting, 18In Dia, 500 Ft L (725-097)
- Insize Hole, Drill, Bore, and Wire Gauges