Shop All Hole, Drill, Bore, and Wire Gauges
Insize
Dial Bore Gage, Range 0.322 to 0.346
Mfr # 2427-8D5
Zoro # G1184292
product price: $268.99
/ea
Free Shipping & Returns
$268.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measuring Range (In.) .323-.346 in
- Probe Depth (In.) 1.772
- Graduations 3 micron, 4 micron
- Length (In.) 4.646
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 2427-8D5
- Zoro # G1184292
- Country of Origin Germany
- Category Hole, Drill, Bore, and Wire Gauges
Dimensions
Probe Depth (In.) | 1.772 |
Length (In.) | 4.646 |
Details
Item | Mechanical Bore Gauge |
Measuring Range (In.) | .323-.346 in |
Graduations | 3 micron, 4 micron |
Number of Pieces | 1 |
Material | Steel |
Features | Split Type Contact Points, Repeatability |
Finish | Unfinished |
Includes | Case |
Measuring Range (In./mm) | 8.200 to 8.800mm |
Number of Leaves | 0 |
Description
Mechanical Bore Gauge, Includes Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMGRIT Remgrit 4-1/2", Carbide Grit Hole Saw (G072)
- TEKTON 5/32 Inch Mini Pry Bar Set 2-Piece (LRD90801)
- KRAFT TOOL Concrete Chisel, 2-1/2 (CC671)
- XTREME BLU-MOL 1" Bi-Metal Hole Saw HSSE-Co8, 1-7/8" Depth (5197B)
- INSIZE Bore Gage, Range 0.800 to 2.000 (2124-E24)
- INSIZE American Standard Wire Gage, 36 Leaves (4808)
- INSIZE Drill Angle Gauge (4842-1)
- INSIZE Bore Gage, Range 0.240 to 0.400 (2323-04)
- INSIZE Radius Gage Set, Range 1-1/16 to 1-1/2" (4804-8E1)
- INSIZE U.S. Standard Sheet Metal Gage, 36 Leaves (4809)
- MITUTOYO Telescoping Gage, 3/4 to 1-1/4 In, Steel (155-123)
- Insize Precision Measuring Tools