Shop All Hole, Drill, Bore, and Wire Gauges
Insize
Dial Bore Gage, Range 0.322 to 0.346
Mfr # 2426-8D5
Zoro # G1183565
product price: $176.99
/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measuring Range (In.) .323-.346 in
- Probe Depth (In.) 1.772
- Graduations 3 micron, 4 micron
- Length (In.) 4.646
- Finish Unfinished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 2426-8D5
- Zoro # G1183565
- Country of Origin Germany
- Category Hole, Drill, Bore, and Wire Gauges
Dimensions
Probe Depth (In.) | 1.772 |
Length (In.) | 4.646 |
Details
Item | Mechanical Bore Gauge |
Measuring Range (In.) | .323-.346 in |
Graduations | 3 micron, 4 micron |
Finish | Unfinished |
Measuring Range (In./mm) | 8.200 to 8.800mm |
Includes | Case |
Features | Split Type Contact Points, Repeatability |
Number of Pieces | 1 |
Material | Steel |
Number of Leaves | 0 |
Description
Mechanical Bore Gauge, Includes Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR Pistol Grip Air Gun, 12" Extension (75LJ012NN)
- SUPERCUT 93-inch x 0.75-inch x 0.032 x 10 TPI Carbon Tool Steel Blade (442120)
- ZORO SELECT Marking Flag, Fluor Blue, Vinyl, PK100 (2318BG-200)
- MARSHALLTOWN Float Handle (19112)
- INSIZE Taper Gage, SS, 5.748" L, 5.51" Probe Depth (4833-1E)
- INSIZE Digital Taper Gauge (1160-10)
- INSIZE Taper Bore Gauge, Graduations 0.005 in (4852-E15)
- INSIZE Taper Gauge Set, Graduations 1/64 in (4837-1E)
- INSIZE Taper Gauge, Graduations 0.001 in (4630-1E)
- INSIZE Radius Gage Set, Range 1/64 to 1/2" (4804-25E)
- IGAGING Internal Bore Gauge Set - 34-626 (34-626)
- Insize Hole, Drill, Bore, and Wire Gauges