Shop All Hole, Drill, Bore, and Wire Gauges
Insize
Dial Bore Gage, Range 0.303 to 4.921
Mfr # 2429-E12
Zoro # G1195702
Free Shipping & Returns
$2,878.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Measuring Range (In.) .303-.492 in
- Probe Depth (In.) 1.772
- Graduations 3 micron, 4 micron
- Length (In.) 4.646
- Features Split Type Contact Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Insize
- MFR # 2429-E12
- Zoro # G1195702
- Country of Origin Germany
- Category Hole, Drill, Bore, and Wire Gauges
Dimensions
Probe Depth (In.) | 1.772 |
Length (In.) | 4.646 |
Dimension Type | Inch |
Description
Mechanical Bore Gauge without Mechanical Indicator, Range 0.303 in to 0.492 in, Dial Graduation 0.00005 in, 0.0001 in, 0.001 in, Operation Type Mechanical, Contact Style Split Ball, Dimension Type Inch, Includes Indicator No, Maximum Measurement - Inch 0.492 in, Minimum Measurement - Inch 0.303 in, Requires Indicator Yes, Accuracy 157 micronin, Contact Point Material Steel, Includes Case Yes, Series 2429, Compatible Dial Graduations 0.00005 in; 0.0001 in; 0.001 in, Repeatability 39micron in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 12" 5 TPI Sawzall Blades (50 Pk) (48-01-6037)
- CENTURY DRILL & TOOL Pilot Drill 1/4 in., 3-1/4 in. L (05307)
- BESSEY Sliding Arm Locking Clamp, 10", 8" Cap. (SG8)
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty Jobber Lngth Drill Cleveland 2213 Straw HSS-CO 8% RHS/RHC 5/32 (C70009)
- INSIZE Bore Gage, Range 10.000 to 16.000 (2323-16)
- INSIZE Taper Gauge, Graduations 1/64 in (4833-3E)
- INSIZE Bore Gage, Range 0.240 to 0.400 (2323-04)
- INSIZE Drill Angle Gauge (4842-1)
- INSIZE Taper Gauge, Graduations 0.001 in (4630-1E)
- INSIZE Small Hole Gauge Set, Contact: Split Ball (4208-1)
- INSIZE Dial Bore Gauge (2322-60A)
- Insize Precision Gauges & Accessories