Shop All Hole, Drill, Bore, and Wire Gauges
Insize
Dial Bore Gage, Range 0.303 to 0.326
Mfr # 2427-8
Zoro # G1184335
product price: $286.99
/ea
Free Shipping & Returns
$286.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measuring Range (In.) .303-.327 in
- Probe Depth (In.) 1.772
- Graduations 3 micron, 4 micron
- Length (In.) 4.646
- Number of Leaves 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 2427-8
- Zoro # G1184335
- Country of Origin Germany
- Category Hole, Drill, Bore, and Wire Gauges
Dimensions
Probe Depth (In.) | 1.772 |
Length (In.) | 4.646 |
Details
Item | Mechanical Bore Gauge |
Measuring Range (In.) | .303-.327 in |
Graduations | 3 micron, 4 micron |
Number of Leaves | 0 |
Number of Pieces | 1 |
Includes | Case |
Features | Split Type Contact Points, Repeatability |
Material | Steel |
Finish | Unfinished |
Measuring Range (In./mm) | 7.700 to 8.300mm |
Description
Mechanical Bore Gauge, Includes Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 1/2" Drive Socket Set, Metric, 7 pcs (41427)
- WIHA Metric T-Handle Ball Hex Key, 2.5 mm Tip Size (33444)
- MORSE Portable Band Saw Blade, 14/18 TPI, PK3 (001182)
- PROTO 48 in L 6 in Cap. Aluminum Straight Pipe Wrench (J848A)
- INSIZE Taper Gage, SS, 6.260" L, 6.00" Probe Depth (4833-2E)
- INSIZE American Standard Wire Gage, 36 Leaves (4808)
- INSIZE Bore Gage, Range 0.800 to 1.000 (2124-E1)
- INSIZE Radius Gage Set, Range 1/64 to 1/2" (4804-25E)
- INSIZE Taper Gauge Set, Graduations 1/64 in (4837-1E)
- INSIZE Radius Gage Set, Range 1-1/16 to 1-1/2" (4804-8E1)
- MITUTOYO Bore Gage CG, 60AX/2109AB-10 (511-722-20)
- Insize Hole, Drill, Bore, and Wire Gauges