Shop All Hole, Drill, Bore, and Wire Gauges
Insize
Dial Bore Gage, Range 0.303 to 0.326
Mfr # 2426-8
Zoro # G1183574
product price: $191.99
/ea
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measuring Range (In.) .303-.327 in
- Probe Depth (In.) 1.772
- Graduations 3 micron, 4 micron
- Length (In.) 4.646
- Number of Leaves 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 2426-8
- Zoro # G1183574
- Country of Origin Germany
- Category Hole, Drill, Bore, and Wire Gauges
Dimensions
Probe Depth (In.) | 1.772 |
Length (In.) | 4.646 |
Details
Item | Mechanical Bore Gauge |
Measuring Range (In.) | .303-.327 in |
Graduations | 3 micron, 4 micron |
Number of Leaves | 0 |
Measuring Range (In./mm) | 7.700 to 8.300mm |
Number of Pieces | 1 |
Finish | Unfinished |
Features | Split Type Contact Points, Repeatability |
Includes | Case |
Material | Steel |
Description
Mechanical Bore Gauge, Includes Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS Hex Wrench Set, 10 Pieces, 3/32" to 3/8 (BND15390)
- MIDWEST SNIPS Offset Hand Seamer Set, 9", Steel (MW-SO36)
- DURSTON MANUFACTURING 8-Pc Torx Plus Bits 5/16 Hex 1.25 (IMPACT-8IP)
- CRESCENT 10 Piece 1/4" Drive 6 Point Deep Metric Socket Set (CSAS11N)
- INSIZE Bore Gage, Range 1.400 to 2.400 (2323-24)
- INSIZE Bore Gage, Range 0.240 to 0.400 (2323-04)
- INSIZE Digital Taper Gauge (1160-10)
- INSIZE Radius Gage, Range 1/32 to 1/4" (4801-15E)
- INSIZE U.S. Standard Sheet Metal Gage, 36 Leaves (4809)
- INSIZE INSIZE Taper Gage, 4630-1, 0.5 - 10mm Range, 0.05mm Graduation (4630-1)
- TEMPEST Smooth Bore Ducting, 18In Dia, 500 Ft L (725-097)
- Insize Precision Measuring Tools