Shop All Hole, Drill, Bore, and Wire Gauges
Insize
Dial Bore Gage, Range 0.283 to 0.307
Mfr # 2427-7D5
Zoro # G1184344
product price: $286.99
/ea
Free Shipping & Returns
$286.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measuring Range (In.) .283-.307 in
- Probe Depth (In.) 1.772
- Graduations 3 micron, 4 micron
- Length (In.) 4.646
- Measuring Range (In./mm) 7.200 to 7.800mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 2427-7D5
- Zoro # G1184344
- Country of Origin Germany
- Category Hole, Drill, Bore, and Wire Gauges
Dimensions
Probe Depth (In.) | 1.772 |
Length (In.) | 4.646 |
Details
Item | Mechanical Bore Gauge |
Measuring Range (In.) | .283-.307 in |
Graduations | 3 micron, 4 micron |
Measuring Range (In./mm) | 7.200 to 7.800mm |
Number of Pieces | 1 |
Material | Steel |
Features | Split Type Contact Points, Repeatability |
Includes | Case |
Finish | Unfinished |
Number of Leaves | 0 |
Description
Mechanical Bore Gauge, Includes Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEATHERHEAD TOOLS Rubbish Hook, 6 ft. Pro-Lite Pole, HiViz Orange, D-Handle (PLO-6RH-D)
- MILWAUKEE TOOL SHOCKWAVE 1-7/8" MAG NUTDRIVER 3/8" (49-66-4525)
- DAREX CBN Wheel 180 Grit (PP16050GF)
- PROTO 3/4 in Drive Impact Socket Bit SAE (J075907/8)
- INSIZE Bore Gage, Range 6.000 to 10.000 (2323-10)
- INSIZE Taper Gage, SS, 5.748" L, 5.51" Probe Depth (4833-1E)
- INSIZE American Standard Wire Gage, 36 Leaves (4808)
- INSIZE Taper Gauge, Graduations 0.001 in (4630-1E)
- INSIZE Bore Gage, Range 0.240 to 0.400 (2323-04)
- INSIZE Radius Gage, Range 17/64 to 1/2" (4801-16E)
- INSIZE Small Hole Gauge Set, Contact: Split Ball (4208-1)
- Insize Precision Gauges & Accessories