Shop All Hole, Drill, Bore, and Wire Gauges
Insize
Dial Bore Gage, Range 0.283 to 0.307
Mfr # 2426-7D5
Zoro # G1183662
product price: $188.99
/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measuring Range (In.) .283-.307 in
- Probe Depth (In.) 1.772
- Graduations 3 micron, 4 micron
- Length (In.) 4.646
- Features Split Type Contact Points, Repeatability
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 2426-7D5
- Zoro # G1183662
- Country of Origin Germany
- Category Hole, Drill, Bore, and Wire Gauges
Dimensions
Probe Depth (In.) | 1.772 |
Length (In.) | 4.646 |
Details
Item | Mechanical Bore Gauge |
Measuring Range (In.) | .283-.307 in |
Graduations | 3 micron, 4 micron |
Features | Split Type Contact Points, Repeatability |
Number of Pieces | 1 |
Finish | Unfinished |
Measuring Range (In./mm) | 7.200 to 7.800mm |
Material | Steel |
Includes | Case |
Number of Leaves | 0 |
Description
Mechanical Bore Gauge, Includes Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Plastic Air Blow Gun (B204)
- WILTON Swivel Base (2900590)
- LENOX Band Saw Blade, 11 ft. 6 in L, 3/8" W, 14/18 TPI, 0.025" Thick, Bimetal (27497D2B113505)
- J.W. WINCO JW Winco GN717-6-M10-CK-NI Indexing Plunger (717-6-M10-CK-NI)
- INSIZE American Standard Wire Gage, 36 Leaves (4808)
- INSIZE Bore Gage, Range 0.800 to 1.000 (2124-E1)
- INSIZE Radius Gage Set, Range 9/16 to 1" (4804-8E)
- INSIZE INSIZE Taper Gage, 4630-1, 0.5 - 10mm Range, 0.05mm Graduation (4630-1)
- INSIZE Bore Gage, Range 10.000 to 16.000 (2323-16)
- INSIZE Drill Angle Gauge (4842-1)
- INSIZE Taper Gauge Set, Graduations 1/64 in (4837-1E)
- Insize Hole, Drill, Bore, and Wire Gauges