Shop All Hole, Drill, Bore, and Wire Gauges
Insize
Dial Bore Gage, Range 0.263 to 0.287
Mfr # 2427-7
Zoro # G1184329
product price: $286.99
/ea
Free Shipping & Returns
$286.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Measuring Range (In.) .264-.287 in
- Probe Depth (In.) 1.614
- Graduations 3 micron, 4 micron
- Length (In.) 4.646
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 2427-7
- Zoro # G1184329
- Country of Origin Germany
- Category Hole, Drill, Bore, and Wire Gauges
Dimensions
Probe Depth (In.) | 1.614 |
Length (In.) | 4.646 |
Details
Item | Mechanical Bore Gauge |
Measuring Range (In.) | .264-.287 in |
Graduations | 3 micron, 4 micron |
Number of Pieces | 1 |
Features | Split Type Contact Points, Repeatability |
Measuring Range (In./mm) | 6.700 to 7.300mm |
Number of Leaves | 0 |
Finish | Unfinished |
Includes | Case |
Material | Steel |
Description
Mechanical Bore Gauge, Includes Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN HMD904 Mag Drill Coolant 115V (0904102)
- CHICAGO-LATROBE 26PC 118° General Purpose Screw Machine Length Drill Set Chicago-Latrobe 157 Bright HSS A-Z (69901)
- DRILL AMERICA m13x1.25 HSS Metric Hand Tap (DWTSMT13X1.25)
- BESSEY 12 in Bar Clamp, Wood Handle and 3 1/2 in Throat Depth (DHBC-12)
- INSIZE Radius Gage, Range 1/32 to 1/4" (4801-15E)
- INSIZE Radius Gage, Range 13/64 to 27-1/2" (2183)
- INSIZE Angle Gage Set, Unfinished, Range 5 to 90" (4807)
- INSIZE INSIZE Taper Gage, 4630-1, 0.5 - 10mm Range, 0.05mm Graduation (4630-1)
- INSIZE Bore Gage, Range 0.800 to 1.000 (2124-E1)
- INSIZE American Standard Wire Gage, 36 Leaves (4808)
- IGAGING Internal Bore Gauge Set - 34-715 (34-715)
- Insize Precision Measuring Tools