Shop All Hole, Drill, Bore, and Wire Gauges
Insize
Dial Bore Gage, Range 0.263 to 0.287
Mfr # 2426-7
Zoro # G0141660
product price: $188.99
/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measuring Range (In.) .264-.287 in
- Probe Depth (In.) 1.614
- Graduations 3 micron, 4 micron
- Length (In.) 4.646
- Features Split Type Contact Points, Repeatability
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 2426-7
- Zoro # G0141660
- Country of Origin Germany
- Category Hole, Drill, Bore, and Wire Gauges
Dimensions
Probe Depth (In.) | 1.614 |
Length (In.) | 4.646 |
Details
Item | Mechanical Bore Gauge |
Measuring Range (In.) | .264-.287 in |
Graduations | 3 micron, 4 micron |
Features | Split Type Contact Points, Repeatability |
Measuring Range (In./mm) | 6.700 to 7.300mm |
Material | Steel |
Number of Leaves | 0 |
Finish | Unfinished |
Includes | Case |
Number of Pieces | 1 |
Description
Mechanical Bore Gauge, Includes Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELMAN 3/4" Drive (F) to 1/2" Drive (M) Friction Ball Reducer Adapter (79363)
- SUNEX 3/8" Drive Impact Socket Set, Metric, 51 pcs (3351)
- J.W. WINCO GN452-30-30-M8-E-55 Rubber Bumper Stainless, Tapped (452-30-30-M8-E-55)
- STARRETT Drive Pin Punch, 3/16 In Tip, 8 In L (248B)
- INSIZE INSIZE Taper Gage, 4833-1, 1/32 - 5/8 (0.8 - 15mm) Range, 1/64 (0.1mm) Graduation (4833-1)
- INSIZE Radius Gage, Range 17/64 to 1/2" (4801-16E)
- INSIZE Taper Gage, SS, 5.748" L, 5.51" Probe Depth (4833-1E)
- INSIZE INSIZE Taper Gage, 4630-1, 0.5 - 10mm Range, 0.05mm Graduation (4630-1)
- INSIZE Digital Taper Gauge (1160-10)
- INSIZE Radius Gage, Range 1/32 to 1/4" (4801-15E)
- INSIZE Drill Angle Gauge (4842-1)
- Insize Hole, Drill, Bore, and Wire Gauges