Shop All Hole, Drill, Bore, and Wire Gauges
Insize
Dial Bore Gage, Range 0.244 to 0.267
Mfr # 2427-6D5
Zoro # G1184204
product price: $268.99
/ea
Free Shipping & Returns
$268.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measuring Range (In.) .244-.268 in
- Probe Depth (In.) 1.614
- Graduations 3 micron, 4 micron
- Length (In.) 4.646
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 2427-6D5
- Zoro # G1184204
- Country of Origin Germany
- Category Hole, Drill, Bore, and Wire Gauges
Dimensions
Probe Depth (In.) | 1.614 |
Length (In.) | 4.646 |
Details
Item | Mechanical Bore Gauge |
Measuring Range (In.) | .244-.268 in |
Graduations | 3 micron, 4 micron |
Material | Steel |
Features | Split Type Contact Points, Repeatability |
Number of Pieces | 1 |
Finish | Unfinished |
Measuring Range (In./mm) | 6.200 to 6.800mm |
Number of Leaves | 0 |
Includes | Case |
Description
Mechanical Bore Gauge, Includes Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENG TOOLS 12mm Metric Ball Point End T-Handle Hex Key Driver - 510512 (510512)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.282 (111128200)
- GEARWRENCH 6 Piece 3/8" Drive Impact Driver Set (1140D)
- STARRETT Band Saw Blade, 10 ft. L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal, Intenss PRO Series (99908-10)
- INSIZE Taper Gauge Set, Graduations 1/64 in (4837-1E)
- INSIZE Bore Gage, Range 0.800 to 2.000 (2124-E24)
- INSIZE American Standard Wire Gage, 36 Leaves (4808)
- INSIZE U.S. Standard Sheet Metal Gage, 36 Leaves (4809)
- INSIZE Radius Gage Set, Range 9/16 to 1" (4804-8E)
- INSIZE Bore Gage, Range 0.400 to 0.700 (2323-07)
- INSIZE Radius Gage Set, Range 1/64 to 1/2" (4804-25E)
- Insize Hole, Drill, Bore, and Wire Gauges