Shop All Hole, Drill, Bore, and Wire Gauges
Insize
Dial Bore Gage, Range 0.244 to 0.267
Mfr # 2426-6D5
Zoro # G0141764
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measuring Range (In.) .244-.268 in
- Probe Depth (In.) 1.614
- Graduations 3 micron, 4 micron
- Length (In.) 4.646
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Insize
- MFR # 2426-6D5
- Zoro # G0141764
- Country of Origin Germany
- Category Hole, Drill, Bore, and Wire Gauges
Dimensions
Probe Depth (In.) | 1.614 |
Length (In.) | 4.646 |
Details
Item | Mechanical Bore Gauge |
Measuring Range (In.) | .244-.268 in |
Graduations | 3 micron, 4 micron |
Material | Steel |
Features | Split Type Contact Points, Repeatability |
Measuring Range (In./mm) | 6.200 to 6.800mm |
Number of Pieces | 1 |
Finish | Unfinished |
Includes | Case |
Number of Leaves | 0 |
Description
Mechanical Bore Gauge, Includes Case
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMPIRE LEVEL 500 Series 500M.78 I-Beam Level, 78 in L, 3-Vial, Magnetic, Aluminum (EM55.78)
- BON TOOL Bon 84-275 Chalk Box, Giant 130 Foot (84-275)
- WIHA Long Nose Plier (32623)
- FREUD Flush Trim Downcut Spiral Bit, 1/2"(Dia. (76-508)
- INSIZE U.S. Standard Sheet Metal Gage, 36 Leaves (4809)
- INSIZE Radius Gage, Range 1/32 to 1/4" (4801-15E)
- INSIZE American Standard Wire Gage, 36 Leaves (4808)
- INSIZE Digital Taper Gauge (1160-10)
- INSIZE Taper Bore Gauge, Graduations 0.005 in (4852-E15)
- INSIZE Dial Bore Gauge (2322-60A)
- INSIZE Bore Gage, Range 0.800 to 1.000 (2124-E1)
- Insize Hole, Drill, Bore, and Wire Gauges