Shop All Hole, Drill, Bore, and Wire Gauges
Insize
Dial Bore Gage, Range 0.224 to 0.248
Mfr # 2427-6
Zoro # G1184213
product price: $286.99
/ea
Free Shipping & Returns
$286.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measuring Range (In.) .224-.248 in
- Probe Depth (In.) 1.614
- Graduations 3 micron, 4 micron
- Length (In.) 4.646
- Finish Unfinished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 2427-6
- Zoro # G1184213
- Country of Origin Germany
- Category Hole, Drill, Bore, and Wire Gauges
Dimensions
Probe Depth (In.) | 1.614 |
Length (In.) | 4.646 |
Details
Item | Mechanical Bore Gauge |
Measuring Range (In.) | .224-.248 in |
Graduations | 3 micron, 4 micron |
Finish | Unfinished |
Measuring Range (In./mm) | 5.700 to 6.300mm |
Number of Pieces | 1 |
Material | Steel |
Number of Leaves | 0 |
Includes | Case |
Features | Split Type Contact Points, Repeatability |
Description
Mechanical Bore Gauge, Includes Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT Bandsaw Blade, 72 L, 0.1875 W, 24 TPI, 0.025 Thick, Carbon Steel (400045)
- PROTO 3/8" Drive Drive Torque Adapter, SAE, 9 pcs, Chrome (J5100)
- LENOX Lenox Classic® CTL Bandsaw Blade 11' 6" Long x 3/4" Wide, 8/12 TPI x 0.035 Thick (79671CLB113505)
- ILC Replacement for Makita Bh1220c Battery (BH1220C)
- INSIZE Taper Gauge Set, Graduations 1/64 in (4837-1E)
- INSIZE Bore Gage, Range 6.000 to 10.000 (2323-10)
- INSIZE Taper Gage, SS, 5.748" L, 5.51" Probe Depth (4833-1E)
- INSIZE Bore Gauge Setter, Use With Gage Block (7353-160W)
- INSIZE Taper Gauge, Graduations 0.001 in (4630-1E)
- INSIZE Radius Gage, Range 13/64 to 27-1/2" (2183)
- BIG HORN 3 Pieces Drill Gauge Set (19259)
- Insize Precision Gauges & Accessories