Shop All Hole, Drill, Bore, and Wire Gauges
Insize
Dial Bore Gage, Range 0.224 to 0.248
Mfr # 2426-6
Zoro # G0141703
product price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measuring Range (In.) .224-.248 in
- Probe Depth (In.) 1.614
- Graduations 3 micron, 4 micron
- Length (In.) 4.646
- Finish Unfinished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 2426-6
- Zoro # G0141703
- Country of Origin Germany
- Category Hole, Drill, Bore, and Wire Gauges
Dimensions
Probe Depth (In.) | 1.614 |
Length (In.) | 4.646 |
Details
Item | Mechanical Bore Gauge |
Measuring Range (In.) | .224-.248 in |
Graduations | 3 micron, 4 micron |
Finish | Unfinished |
Number of Pieces | 1 |
Includes | Case |
Measuring Range (In./mm) | 5.700 to 6.300mm |
Material | Steel |
Number of Leaves | 0 |
Features | Split Type Contact Points, Repeatability |
Description
Mechanical Bore Gauge, Includes Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 10 ft. L, 3/4" W, 6 TPI, 0.032" Thick, Bimetal, Duratec SFB Series (91531-10)
- STARRETT Inside Spring Caliper, 8 In, Spring (73B-8)
- DRILL AMERICA 3 Piece HSS Black & Gold Step Drill Bit Set, (Sizes #1 to #3) (STE1-3SET)
- STARRETT Replacement Lock Bolt Assembly For 11H-12-4R and C11H-12-4R, Steel (PT99006)
- INSIZE Bore Gage, Range 10.000 to 16.000 (2323-16)
- INSIZE Drill Angle Gauge (4842-1)
- INSIZE Bore Gage, Range 0.240 to 0.400 (2323-04)
- INSIZE Bore Gage, Range 0.800 to 1.000 (2124-E1)
- INSIZE Taper Gage, SS, 6.260" L, 6.00" Probe Depth (4833-2E)
- INSIZE Radius Gage Set, Range 1-1/16 to 1-1/2" (4804-8E1)
- INSIZE Radius Gage, Range 13/64 to 27-1/2" (2183)
- Insize Hole, Drill, Bore, and Wire Gauges