Shop All Hole, Drill, Bore, and Wire Gauges
Insize
Dial Bore Gage, Range 0.204 to 0.228
Mfr # 2427-5D5
Zoro # G1184274
product price: $264.99
/ea
Free Shipping & Returns
$264.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measuring Range (In.) .205-.228 in
- Probe Depth (In.) 1.614
- Graduations 3 micron, 4 micron
- Length (In.) 4.646
- Includes Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 2427-5D5
- Zoro # G1184274
- Country of Origin Germany
- Category Hole, Drill, Bore, and Wire Gauges
Dimensions
Probe Depth (In.) | 1.614 |
Length (In.) | 4.646 |
Details
Item | Mechanical Bore Gauge |
Measuring Range (In.) | .205-.228 in |
Graduations | 3 micron, 4 micron |
Includes | Case |
Measuring Range (In./mm) | 5.200 to 5.800mm |
Finish | Unfinished |
Number of Pieces | 1 |
Features | Split Type Contact Points, Repeatability |
Material | Steel |
Number of Leaves | 0 |
Description
Mechanical Bore Gauge, Includes Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE Straight Flute Hand Tap Taper, 4 Flutes (C62037)
- BURNDY Cordless Crimping Tool Kit, Latching (PAT81K2U03A3)
- J.W. WINCO GN852.3-1700-T6 Latch Toggle Clamp (852.3-1700-T6)
- FACOM Open End Wrench, Black, 60mm x 18-1/2 in (FM-45.60)
- INSIZE Taper Gage, SS, 5.748" L, 5.51" Probe Depth (4833-1E)
- INSIZE Bore Gage, Range 2.000 to 6.000 (2323-6)
- INSIZE Bore Gage, Range 0.240 to 0.400 (2323-04)
- INSIZE Radius Gage, Range 17/32 to 1" (4801-16E1)
- INSIZE Dial Bore Gauge, Range 1.968 to 6.614 (2322-160A)
- INSIZE Taper Gauge, Graduations 0.001 in (4630-1E)
- HHIP Wire Measuring Gage (4901-0048)
- Insize Precision Measuring Tools